Shop All Ground Rods & Clamps
Panduit
Bonding Screw, Green
Mfr # RGTBSM6G-C
Zoro # G3036847
product price: $74.25
/pk 100, $0.74/ea
$74.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 0.47"
- Features Zinc Plated
- Application Telecom/Data Center
- Color Green
- Includes 100 bonding screws, 5cc tube anti-oxidant paste
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # RGTBSM6G-C
- Zoro # G3036847
- UPC # 7498369698
- Country of Origin United States
- Category Ground Rods & Clamps
Dimensions
Diameter | 0.47" |
Overall Length (In.) | 0.59 |
Maximum Fractional Diameter | 0.24" |
Maximum Length | 0.59" |
Details
Features | Zinc Plated |
Application | Telecom/Data Center |
Color | Green |
Includes | 100 bonding screws, 5cc tube anti-oxidant paste |
Product Type | Thread-Forming Bonding Screw |
Product Name | Screw |
Head Type | Fillister, Pan |
Product Color | Green |
Fastener Quantity | 100 x Machine Screw |
Product Material | Carbon Steel |
Drive Type | Slotted, Philips |
Product Class | Grounding & Bonding |
Description
Bonding Screw, Green
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Cordset, 5 Pin, Receptacle, Female (EVC011)
- NVENT HOFFMAN Single-Bay Frames, 1800x600x600mm, Lt Gray, Steel (PF1866)
- VELVAC 16-14 AWG Heat-Shrink Ring Terminal 5/16" Stud PK10 (30316)
- DISCO Stndrd Blade Fuses 5 Amp ORng Type ATO PK5 (1709PK)
- PANDUIT #8 X 1/2" Low Profile Self-Tapping Screw (PSMS8)
- PANDUIT Armor Cable Grounding Kits (ACGK)
- PANDUIT Bonding Screw Kit, Steel, PK100 (RGTBSG-C)
- PANDUIT Braided Strap, One-Hole, Ins, 12" (BS101245)
- PANDUIT Grounding Kit, Various (ACG24K)
- PANDUIT Bronze Ground Clamp Conduit Fitting (GPL-45-1)
- NVENT ERICO Pointed End Ground Rod: 5/8 in Dia, 4 ft L, Copper Bonded Steel (615840)
- Panduit Ground Rods & Clamps