Shop All Ground Rods & Clamps
Panduit
Bonding Screw, Black
Mfr # RGTBS-C
Zoro # G3037346
product price: $74.79
/pk 100, $0.75/ea
$74.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 100 bonding screws, 5 cc tube anti-oxidant paste
- Color Black
- Application Telecom/Data Center
- Product Type Thread-Forming Bonding Screw
- Overall Length (In.) 0.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # RGTBS-C
- Zoro # G3037346
- UPC # 7498334486
- Country of Origin United States
- Category Ground Rods & Clamps
Dimensions
Overall Length (In.) | 0.5 |
Maximum Notational Diameter | 12 |
Maximum Length | 0.50" |
Details
Includes | 100 bonding screws, 5 cc tube anti-oxidant paste |
Color | Black |
Application | Telecom/Data Center |
Product Type | Thread-Forming Bonding Screw |
Drive Type | Philips |
Threads Per Inch (TPI) | 24 |
Product Color | Black |
Product Name | RGTBS-C Thread-forming Bonding Screw |
Fastener Quantity | 100 x Rack Screw |
Product Class | Grounding & Bonding |
Description
Bonding Screw, Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Pilot Light Complete, LED, 120V, 30mm, RD (52PL4G2XB)
- ANDERSON POWER PRODUCTS PP30 CNT SKT GND (1232G1)
- SCHNEIDER ELECTRIC Overload Relay, 0.54 to 0.80A, Class 10, 3P (LR2K0305)
- 3M Heat Shrink Tubing Kit, Red, Black, 42 Pc (EPS300-1/2 TO 1-BLACK&RED-5-42 PC KITS)
- PANDUIT Bonding Screw Kit, Steel, PK100 (RGTBSG-C)
- PANDUIT Armor Cable Grounding Kits (ACGK)
- PANDUIT Jumper Kit, Various (RGCBNJ660P22)
- PANDUIT Grounding Kit, Various (ACG24K)
- PANDUIT Bronze Ground Pipe Clamp, DB (GPC2-1D-C)
- PANDUIT Grounding Universal Beam Clamp, 4/0 - 6 (GUBC4/0-6)
- ERICO 5/8 In. x 8 Ft. Galvanized Steel Ground Rod (815880UPC)
- Panduit Ground Rods & Clamps