Shop All Ground Rods & Clamps
Panduit
Bonding Cage Nut Kit, Steel, PK50
Mfr # CNBK
Zoro # G7151295
product price: $203.99
/pk 50, $4.08/ea
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards TIA-942 / TIA-607-B
- Includes Cage Nuts and Studs
- Sub-Category Grounding Accessories
- Color Green
- Description/Special Features Ideal for Patch Panel Applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # CNBK
- Zoro # G7151295
- UPC # 074983097302
- Country of Origin Multiple
- Category Ground Rods & Clamps
Details
Item | Grounding Cage Nut Kit |
Standards | TIA-942 / TIA-607-B |
Includes | Cage Nuts and Studs |
Sub-Category | Grounding Accessories |
Color | Green |
Description/Special Features | Ideal for Patch Panel Applications |
Material of Construction | Steel |
For Use With | Ideal for Patch Panel Applications |
Description
Grounding Cage Nut Kit, Grounding Accessories, Green Color, For Use With Ideal for Patch Panel Applications, Standards TIA-942 / TIA-607-B, Includes Cage Nuts and Studs, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Limit Switch Head, Rollr Lvr, Side, 1.36 In (ZCKD16)
- POWER FIRST 50 ft. 16/3 Lighted Extension Cord SJTOW (4GAA6)
- SCHNEIDER ELECTRIC ClimaSys PTC heating resistance 100W, 110-250V insulate (NSYCR100WU2C)
- SCHNEIDER ELECTRIC Pilot Light Lens, 22mm, Red (ZBV014)
- PANDUIT Braided Strap, One-Hole, Ins, 12" (BS101245)
- PANDUIT Grounding Universal Beam Clamp, 4/0 - 6 (GUBC4/0-6)
- PANDUIT Bronze Ground Clamp Conduit Fitting (GPL-45-1)
- PANDUIT Bronze Grounding Clamp, U-Bolt, 2/0 Sol- (GPL-22-X)
- PANDUIT Grounding Kit, Various (ACG24K)
- PANDUIT Bonding Screw, Green (RGTBSM6G-C)
- BURNDY Pipe Ground Clamp, 4AWG, 7.5In, Type: COMMERCIAL (GAR3905BU)
- Panduit Ground Rods & Clamps