Shop All Wire Markers
Panduit
Blank Self-Laminating Cable Marker Book
Mfr # PSCB-6Y
Zoro # G0788720
$32.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend Blank
- Color Black/White
- Material Self-Laminating Vinyl
- Temp. Range -40°F to 150°F
- Label Type Write-On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # PSCB-6Y
- Zoro # G0788720
- UPC # 7498343533
- Country of Origin United States
- Category Wire Markers
Details
Item | Cable Marker Book |
Legend | Blank |
Color | Black/White |
Material | Self-Laminating Vinyl |
Temp. Range | -40°F to 150°F |
Label Type | Write-On |
Description
Blank Self-Laminating Cable Marker Book
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORGIA BOOT Georgia Boot AMP LT Low Heel Logger Waterproof Work Boot (GB00472 W 105)
- ZORO SELECT Traffic Cone, 12 lb., Orange Cone Color (RS90055CT3M6)
- BEKINA StepliteX SolidGrip Polyurethane Boot, Green-Black, Size 13 (XAN1P/9180AP131-13)
- SPEAKMAN Pedestal Mounted Eye/Face Wash Station Stainless Steel (SE-491)
- PANDUIT Laser/inkjet, Self-Lamlbl, PK1000 (LJSL6-Y3-1)
- PANDUIT P1cass, Self-Lamlbl, 1" x 2.25" (S100X225VAC)
- PANDUIT P1cass, Vyl, .50" x 25ft, Bl/wh (T050X000VPC-BK)
- PANDUIT Wire Marker Card, .25" x 1.5", 1, PK25, PCM-1 (PCM-1)
- PANDUIT Mp Cassette, Self-Laminating Label, Viny (S050X150VAM)
- PANDUIT Mp Cassette, Self-Laminating Label, Viny (S050X075VAM)
- BRADY Clip Sleeve Wire Mrkrs, 2, Blk/Wht, PK10, SCN09-2 (SCN09-2)
- Panduit Electrical Labels