Shop All Wire Markers
Panduit
Blank Self-Laminating Cable Marker Book
Mfr # PSCB-16Y
Zoro # G0788757
$31.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend Blank
- Color Black/White
- Material Self-Laminating Vinyl
- Temp. Range -40°F to 150°F
- Label Type Write-On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # PSCB-16Y
- Zoro # G0788757
- UPC # 7498343185
- Country of Origin United States
- Category Wire Markers
Details
Item | Cable Marker Book |
Legend | Blank |
Color | Black/White |
Material | Self-Laminating Vinyl |
Temp. Range | -40°F to 150°F |
Label Type | Write-On |
Description
Blank Self-Laminating Cable Marker Book
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Filter, White, 20 PK, NIOSH (D7P71)
- NEVS Cryo Label Dots 9.5mm Dots for 0.5-1.5ml Tubes Assorted Roll Form (LCD-38-5-A)
- SAS SAFETY SAS Safety 4 Oz Eye Wash Station Water Preservative, 4PK (5136-01)
- HEXARMOR Helmet Suspension Helmet, Orange, Class C, Type 1 (16-17005)
- PANDUIT Mp Cassette, Turn-Tell Self-Laminating L (R100X125V1M)
- PANDUIT P1cass, Self-Lamlbl, Vyl (S100X125VAC)
- PANDUIT Mp Cassette, Continuous Tape, Vinyl, .75 (T075X000VXM-BK)
- PANDUIT Thermal Transfer Halogen-Free Flame-Reta (M200X042UPT)
- PANDUIT Filled Dispenser, "0-9" (PMD-0-9)
- PANDUIT Fr Lszh Marker Plate, 2" x .8", Wh, 2000rl (M200X080UPT-B)
- BRADY Write On Wire Marker, Polyester White, LAT-25-747-10 (LAT-25-747-10)
- Panduit Wire Markers