Shop All Wire Markers
Panduit
Blank Self-Laminating Cable Marker Book
Mfr # PSCB-13Y
Zoro # G0788641
product price: $31.55
/ea
$31.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend Blank
- Color Black/White
- Material Self-Laminating Vinyl
- Temp. Range -40°F to 150°F
- Label Type Write-On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PSCB-13Y
- Zoro # G0788641
- UPC # 7498343181
- Country of Origin United States
- Category Wire Markers
Details
Item | Cable Marker Book |
Legend | Blank |
Color | Black/White |
Material | Self-Laminating Vinyl |
Temp. Range | -40°F to 150°F |
Label Type | Write-On |
Description
Blank Self-Laminating Cable Marker Book
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SELLSTROM Faceshield Window, For 38110WWG, Clear (S36000)
- EAGLE MFG Drip Pan, 1 gal Spill Capacity, Polyethylene (1670PK12)
- CONDOR Natural Rubber Latex Coated Gloves, Palm Coverage, Blue, L, PR (48UR54)
- BRADLEY Pedestal Mounted Eyewash Station Stainless Steel (S19214B)
- PANDUIT ThermTrans, Self-Lam Label, Vinyl, 1.00" W x, S100X225VATY, PK 5000 (S100X225VATY)
- PANDUIT P1, Cassette, 1" x 1.50", Self-Lam, Vinyl (S100X150VAC)
- PANDUIT Marker Plate, 304 SS, 4 Hole, 3.5" x .75" x, MMP350H-M, PK 1000 (MMP350H-M)
- PANDUIT Voltag Mrkr, Vyl, 4160 Volts ft, Bl/or, PK5 (PCV-4160AY)
- PANDUIT Laser, Self-Lam Label, Polyester, 2.00" (S200X400YAJ)
- PANDUIT Mp Cassette, Turn-Tell Self-Laminating L (R100X075V1M)
- BRADY 2" x 1-21/32" White Wire Marking Sleeves, B33-1000-2-342 (B33-1000-2-342)
- Panduit Electrical Labels