Shop All Enclosure Covers & Accessories
Panduit
Blank Panel, Racks, CRS
Mfr # CPAF1BLY
Zoro # G0785006
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Racks
- Height 1.7 in
- Width 19 in
- Length 4.2 in
- Material CRS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # CPAF1BLY
- Zoro # G0785006
- Country of Origin Unknown
- Category Enclosure Covers & Accessories
Dimensions
Height | 1.7 in |
Width | 19 in |
Length | 4.2 in |
Depth | 4.2" |
Overall Height (In.) | 1.72 |
Overall Length (mm) | 105.7 |
Overall Height (mm) | 43.7 |
Overall Depth (mm) | 98 |
Overall Width (mm) | 482.6 |
Overall Depth (In.) | 3.86 |
Overall Length (In.) | 4.16 |
Overall Width (In.) | 19 |
Details
Item | Blank Panel |
For Use With | Racks |
Material | CRS |
Color | Black |
Includes | (1) -ANGLED FILLER PANEL STAMPING, (1) - SCREW KIT (INCLUDES FOUR #12-24 SCREWS) |
Number of Rack Units | 1 |
Standards Met | RoHS Compliant |
Product Type | Filler Module |
Product Name | 1RU Filler Panel |
Product Color | Black |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PACER GROUP Pacer 22-18 AWG Heat Shrink Male Bullet Terminal - 25 Pack (TBPE18-156-25)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 110/120 V AC, 7 A, Reversing: No (3RT20151AK62)
- QUICKCABLE Right Elbow, 1/0, 3/8", PK5 (6311-005F)
- ZORO SELECT Pin and Sleeve Plug, Red, 480VAC (BRY430P7W)
- HAMMOND Perf Panel 32 x 28.5, Fits Encl. 36 x 30, Steel/Gray (AP3630PP)
- TAYMAC Rigid C Assembly, Stamped Steel, 3" (RLC300)
- VORTEC Vortex Enclosure Cooler, 1500 BtuH (7725)
- HAMMOND Locking L handle (EHLL)
- HUBBELL LIGHTING Hubbell 8' LED Encl & Gasketed, 94W, 10000L, 4000K, Ribbed Lens, 0-10V Dim, DLC (LXEM8-40ML-RFA-EDU)
- ACUDOR Acudor PA2424 24 x 24 in. Aluminum Enclosure Back Panel (PA2424)
- CONTA-CLIP KDS-DE 5-6, Sealing Sleeve, GR (28566.6)
- Panduit Enclosure Covers & Accessories