Shop All Voice & Data Jacks
Panduit
Blank Module, Mini Com, Ivory, 1 Port
Mfr # CMBEI-X
Zoro # G2875713
original price:
$0.42
16% off
new price: $0.35
/ea
Sold in multiples of 10 for $3.50
$3.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Mini Com
- Cable Type None
- Material Plastic
- Color Ivory
- For Use With Mini Com Faceplate & Panels
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # CMBEI-X
- Zoro # G2875713
- UPC # 074983586899
- Country of Origin Costa Rica
- Category Voice & Data Jacks
Dimensions
Width | 0.61 in |
Height | 0.72 in |
Depth | 1.37 in |
Overall Width (In.) | 0.61 |
Overall Height (In.) | 0.72 |
Overall Depth (In.) | 1.37 |
Overall Height (mm) | 18.3 |
Overall Width (mm) | 15.4 |
Overall Depth (mm) | 34.8 |
Overall Depth | 1 3/8 in |
Overall Height | 3/4 in |
Overall Width | 5/8 in |
Description
Blank Mini-Com Insert, Compatible Cable Performance Category Not Applicable, Color Ivory, RCA Insulator Color Ivory, Number of Ports 0, Overall Depth 1 3/8 in, Overall Height 3/4 in, Overall Width 5/8 in, Standards RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Manual Starter Busbar 600Vac 63Amp Iec (GV2G345)
- FUNCTIONAL DEVICES-RIB Enclosed Relay/Remte Split Core, Adj., 10A (RIBXLCJA)
- FLUKE NETWORKS Impact Tool, D914S, with 66/110 Blade (10061501)
- NVENT HOFFMAN Continuous Hinge with Clamps, Type 4X, 30.00x24.00x12.00, Aluminum (A30H2412ALLP)
- PANDUIT Module, Cat6a, Utp, 8p8w, Unvi, Bl, Tgstyl (CJ6X88TGBL)
- PANDUIT Nk, Cat6, Punchdownjackmodule, Gr (NK688MGR)
- PANDUIT Module, Cat6, Utp, 8p8w, Universal, Yl (CJ688TPYL)
- PANDUIT Module, Cat6, Utp, 8p8w, Universal, Or, Tg (CJ688TGOR)
- PANDUIT Nk, Cat5e, Leadframe, Jackmod, Bu (NK5E88MBUY)
- PANDUIT Cat 6 Punchdown Jack Module (25 Pack), 25PK (NK688MBU-Q)
- BLACK BOX Cat5 Modular Plugs (25/Bag), Solid Condu (FMTP5U-SLD)
- Panduit Voice & Data Jacks