Shop All Voice & Data Jacks
Panduit
Blank Module, Mini Com, Black, 1 Port
Mfr # CMBBL-X
Zoro # G3212991
Sold in multiples of 10 for $3.50
$3.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Mini Com
- Cable Type None
- Material Plastic
- Color Black
- For Use With Mini Com Faceplate & Panels
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # CMBBL-X
- Zoro # G3212991
- UPC # 074983586943
- Country of Origin Costa Rica
- Category Voice & Data Jacks
Dimensions
Width | 0.61 in |
Depth | 1.47 in |
Height | 0.72 in |
Overall Depth (In.) | 1.37 |
Overall Width (In.) | 0.61 |
Overall Height (In.) | 0.72 |
Overall Width (mm) | 15.4 |
Overall Height (mm) | 18.3 |
Overall Depth (mm) | 34.8 |
Overall Width | 5/8 in |
Overall Height | 3/4 in |
Overall Depth | 1 3/8 in |
Description
Blank Mini-Com Insert, Compatible Cable Performance Category Not Applicable, Color Black, RCA Insulator Color Black, Number of Ports 0, Overall Depth 1 3/8 in, Overall Height 3/4 in, Overall Width 5/8 in, Standards RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Block Term 8Pole 30A 22-10Awg (GTB-408)
- W BOX RWAY CONN 1-1/4in JNT CVR, 4PK (0E-125JCW4)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, No Cap (9001KR9)
- ALLEN TEL Fiber Optic Cable, Multimode OM3 Duplex SC to SC, 5 M (GBSC2-D4-05)
- PANDUIT Nk, Cat5e, Leadframe, Jackmod, Bu (NK5E88MBUY)
- PANDUIT Cat 6 Punchdown Jack Module (25 Pack), 25PK (NK688MOR-Q)
- PANDUIT Module, Cat6, Utp, 8p8w, Universal, Bu, Tg (CJ688TGBU)
- PANDUIT Network Blackout Jack, Copper, Blue, Pk10 (PSL-DCJB-BU)
- PANDUIT Module, Cat6a, Utp, 8p8w, Unvi, Bl, Tgstyl (CJ6X88TGBL)
- PANDUIT Module, Cat6, Shielded, 8p8w, Bu (CJS688TGBUY)
- BLACK BOX Black Boconnect Rj 45 Surface Mount Ho (SMH-2)
- Panduit Voice & Data Jacks