Shop All Voice & Data Jack Accessories
Panduit
BlaModule, Black (10 Pack), 10PK
Mfr # NKBMBL-X
Zoro # G704860242
product price: $3.79
/pk 10, $0.38/ea
Sold in multiples of 3 for $11.37
$11.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Blank Module
- Color Black
- Material ABS
- Height 0.87 in
- Width 0.64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # NKBMBL-X
- Zoro # G704860242
- UPC # 7498386038
- Country of Origin Costa Rica
- Category Voice & Data Jack Accessories
Dimensions
Height | 0.87 in |
Width | 0.64 in |
Overall Height | 0.87 |
Depth | 0.79 in |
Overall Width | 0.64 |
Overall Depth (In.) | 0.79 |
Overall Height (mm) | 22.2 |
Overall Height (In.) | 0.87 |
Overall Width (mm) | 16.3 |
Overall Depth (mm) | 20 |
Overall Width (In.) | 0.64 |
Details
Type | Blank Module |
Color | Black |
Material | ABS |
Standards | RoHS Compliant |
Number of Module Spaces | 1 |
Standards Met | RoHS Compliant |
Module Type | Keystone |
Product Type | Blank Module |
Product Class | Audio Video Modules |
Description
The NetKey blank module reserves a one module space in NetKey Patch Panels, Faceplates, and Surface Mount Boxes for future use and is black.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Outlet Strip, 20 A, 15 ft Cord L, 4 Outlets (53C4M-2N5)
- CARLON Body Conduit Pvc Type Lb 1.5In (E986HR)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1" Inside Diameter - 100' Length - Yellow (HS367-S100-YELLOW)
- METRA ELECTRONICS ATC FUSE 30 AMP, PK 25 (ATC30-25)
- BLACK BOX Ez-Rj45 Cat5E Strain-Relief Boot, 25-Pack, Clear (C5EEZ-BOOT-CL)
- ALLEN TEL Cat 5e E-Z Jack Module, Blue (AT65EZ-20)
- BLACK BOX Shielded 100 Pack Stock Available (FMTP6AS-100PAK)
- WORLD HONEY MARKET Honey Comb 4 oz Clamshell (HC-5084)
- LEGRAND Rj45 Snagless Boot Cover (6.0Mm Od) - Blue - 50Pk (04757)
- HARTING D Sub Fe Turned Contact_Awg 22, PK 100 (09670005476)
- HARTING Male Crimp Contacts 2.5 Sq Mm, PK 100 (11050006106)
- Panduit Voice & Data Jack Accessories