Shop All Wire Terminals
Panduit
Blade Terminal, Vyl, Insul, 16, 14 Awg, PK25
Mfr # EDV14-87MB-Q
Zoro # G0427522
original price:
$5.89
9% off
new price: $5.35
/pk 25, $0.21/ea
Sold in multiples of 2 for $10.70
$10.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 16 to 14 AWG
- Insulation Type Vinyl
- Insulation Color Blue
- Overall Length 1.1 in
- Connection Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # EDV14-87MB-Q
- Zoro # G0427522
- UPC # 61305634157
- Country of Origin Taiwan, Province of China
- Category Wire Terminals
Dimensions
Overall Length | 1.1 in |
Pin Length (In.) | 0.71 in |
Width | 0.29 in |
Details
Wire Range | 16 to 14 AWG |
Insulation Type | Vinyl |
Insulation Color | Blue |
Item | Blade Terminal,Vyl,Insul,16,14 Awg,PK25 |
Connection Material | Brass |
Max. Voltage | 600V |
Terminal Type | Male Bullet |
Standards | cULus, E78522 |
Features | Funnel Entry |
Seam | Butted |
Max. Temp. | 221 Degrees F |
Finish | Tin-Plated |
Insulation Dia | 0.16 in |
Color Coding | Blue |
Max Operating Temperature | 105 degrees celsius |
Barrel Type | Sleeved Barrel |
Product Class | Wire Termination |
Description
Blade Terminal,Vyl,Insul,16,14 Awg,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR USA Pressure Switch, (4) Port, 1/4 in FNPT, DPST, 25 to 160 psi, Standard Action (11GC2E)
- GIOVENZANA Drum Switch, Maintained, NEMA 4X, 2Pole (A-101590G)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 3A, 1 Pole, 240/415V AC, B Curve (M9F21103)
- SOUTHWIRE Building Wire, THHN, 8 AWG, 100 ft, White, Nylon Jacket, PVC Insulation (20489101)
- PANDUIT Ring Terminal, expanded vinyl insulation, 16, PV14-14RX-L, PK 50 (PV14-14RX-L)
- PANDUIT 8 AWG Non-Insulated Ring Terminal 3/8" Stud PK25 (P8-38R-Q)
- PANDUIT Ring, Hi Temp, Non-Ins, 12-10 Awg, 1/4", PK50 (P10-14RHT6-L)
- PANDUIT Ring, Hi Temp, Non-Ins, 6 Awg, 5/16", PK20 (P6-56RHT6-E)
- PANDUIT 12-10 AWG Nylon Ring Terminal 1/4" Stud PK500 (PN10-14R-D)
- PANDUIT 18-14 AWG Nylon Fork Terminal 1/4" Stud PK100 (PN14-14F-C)
- STA-KON 12-10 AWG Non-Insulated Fork Terminal 1/4" Stud PK50 (C10-14F)
- Panduit Wire Terminals