Shop All Wire Terminals
Panduit
Blade Terminal, 12, 10 Awg, PK25
Mfr # EDV10-11MB-Q
Zoro # G0427321
product price: $7.59
/pk 25, $0.30/ea
Sold in multiples of 2 for $15.18
$15.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 12 to 10 AWG
- Insulation Type Vinyl
- Insulation Color Yellow
- Terminal Type Male Bullet
- Max. Voltage 600V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # EDV10-11MB-Q
- Zoro # G0427321
- UPC # 61305634156
- Country of Origin Taiwan, Province of China
- Category Wire Terminals
Dimensions
Overall Length | 0.91 in |
Pin Length (In.) | 0.39 in |
Height | 0.11 in |
Width | 0.39 in |
Details
Wire Range | 12 to 10 AWG |
Insulation Type | Vinyl |
Insulation Color | Yellow |
Item | Blade Terminal,12,10 Awg,PK25 |
Terminal Type | Male Bullet |
Max. Voltage | 600V |
Connection Material | Brass |
Standards | cULus, E78522 |
Features | Funnel Entry |
Seam | Butted |
Max. Temp. | 221 Degrees F |
Finish | Tin-Plated |
Insulation Dia | 0.13 in |
Max Operating Temperature | 105 degrees celsius |
Color Coding | Yellow |
Product Class | Wire Termination |
Description
Blade Terminal,12,10 Awg,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 14 AWG Gauge UL1007 Stranded Hook-Up Wire, 300V, 0.0641" Diameter, White, 100' Length (14UL1007STRWHI100)
- RIP-TIE 15 ft L Cut-to-Length Hook-&-Loop Cable Tie Gray (W-15-1RL-GY)
- CAMOZZI #Cst-332, Magentic Resistive Proximity Switch (CST-332)
- TRIPP LITE Power Cord, 5-15P to C13, 13A, 16AWG, 8ft (P006-008-13A)
- PANDUIT 12-10 AWG Non-Insulated Fork Terminal #8 Stud PK500, Max. Voltage: 2000V (P10-8F-D)
- PANDUIT 14-10 AWG Vinyl Fork Terminal #10 Stud PK50 (PV10-10F-L)
- PANDUIT Ring Terminal, Vinyl, 22-18 Awg, 3/8", PK50 (PV18-38R-LY)
- PANDUIT Ring Terminal, Vinyl Insulated, 26 - 22 (1000 Pack), 1000PK (PV22-6R-MYY)
- PANDUIT 8 AWG Vinyl Ring Terminal 5/16" Stud PK25 (PV8-56R-QY)
- PANDUIT 22-10 AWG Wire Termination Kit w/Tool 1177 Piece (K1-PNKIT)
- POWER FIRST 22-16 AWG Vinyl Fork Terminal #8 Stud PK100 (5WHE5)
- Panduit Wire Connectors & Disconnects