Shop All Fuse Assortments
Panduit
Blade Replacement Kit
Mfr # KGTHBLD
Zoro # G0770889
product price: $48.15
/ea
$48.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- AC Voltage Rating Not Rated
- DC Voltage Rating Not Rated
- Tool Included Threadlocker, screw, and replacement blade
- Body Style Blade
- Body Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # KGTHBLD
- Zoro # G0770889
- UPC # 7498399191
- Country of Origin United States
- Category Fuse Assortments
Details
Item | Blade Replacement Kit |
AC Voltage Rating | Not Rated |
DC Voltage Rating | Not Rated |
Tool Included | Threadlocker, screw, and replacement blade |
Body Style | Blade |
Body Material | Plastic |
Used with Installation Tool | GTH |
Contents | Threadlocker, screw, and replacement blade. |
Color | Silver |
Description
Blade Replacement Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON RJ JACK AND MODULE JACK HOME5E A/B IV (5EHOM-RI5)
- CONDOR USA Thermal Overload, 10 to 16A, 3-Phase, MDR3 (SK-R3/16)
- BUCHANAN Grommet, Slotted, Inside Dia 1/2 In, PK25 (774113)
- KLEIN TOOLS Self-Adhesive Cable Mounting Clips, 3-Slot (10-Pack) (450-410)
- EATON BUSSMANN Glass Fuse Kit, SFE Series, 6 Fuses Included 4 A to 9 A, 32V AC (BP/SFE-AL6-RP)
- EATON BUSSMANN Automotive Fuse Kit, ATC, ATM, ATM-LP, FMX, MAX Series, 372 Fuses Included 2 A to 300A, Not Rated (Fuse-Caddy2)
- EATON BUSSMANN Automotive Fuse Kit, ATC, ATM, ATM-LP, FMX, MAX Series, 23 Fuses Included 3 A to 40A, Not Rated (No.24)
- EATON BUSSMANN Glass Fuse Kit, AGC Series, 10 Fuses Included 1 A to 6 A, 250V AC, 32V AC (BP/AGC-AH10-RP)
- PROAIRE Hard Start Capacitor Kit (PHSK-1-3T)
- EATON BUSSMANN Cartridge Fuse Kit, 6 Fuses Included H(K) Class, 20 A to 60 A, 250V AC (NON-EK)
- EATON BUSSMANN Midget Fuse Kit, FNQ, FNQ-R, KTK-R Series, 36 Fuses Included CC Class, 1/2 A to 30 A (NO.36)
- Panduit Fuse Assortments