Shop All Fuse Assortments
Panduit
Blade Replacement Kit, for GS4MT Tool
Mfr # K4M-BLD
Zoro # G0770782
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- AC Voltage Rating Not Rated
- DC Voltage Rating Not Rated
- Body Style Blade
- Body Material Plastic
- For Use With Coated and Uncoated Pan-Steel Cable Ties
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # K4M-BLD
- Zoro # G0770782
- UPC # 7498375915
- Country of Origin United States
- Category Fuse Assortments
Details
Item | Blade Replacement Kit |
AC Voltage Rating | Not Rated |
DC Voltage Rating | Not Rated |
Body Style | Blade |
Body Material | Plastic |
For Use With | Coated and Uncoated Pan-Steel Cable Ties |
Application | Replacement cutter blade for GS4MT |
Color | Black |
Tool Type | Accessory |
Description
Blade Replacement Kit,for GS4MT Tool
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Electrical Box Cover, Square, KO Centered (8753)
- SQUARE D Miniature Circuit Breaker, QO Series 70A, 1 Pole, 120/240V AC (QO170)
- DAYTON DC Power Supply, 90/264V AC, 12V DC, 50W, 4.17A, DIN Rail (33NT17)
- BRIDGEPORT FITTINGS Split Bushing, Nylon, 3" Trade Size (SB-388NM)
- EATON BUSSMANN Glass Fuse Kit, AGC Series, 10 Fuses Included 1 A to 6 A, 250V AC, 32V AC (BP/AGC-AH10-RP)
- PERFORMANCE TOOL Automotive Fuse Kits, Not Rated, 16 PK (PMW5374)
- EATON BUSSMANN Automotive Fuse Kit, ATC Series, 100 Fuses Included 3 A to 40A, Not Rated (CDY10TRY-ATC)
- EATON BUSSMANN Automotive Fuse Kit, ATC, ATM, ATM-LP, FMX, MAX Series, 372 Fuses Included 2 A to 300A, Not Rated (Fuse-Caddy2)
- TITAN Micro Fuse Assortment, 71 Fuses Included 5 A to 30 A, 32V AC (45231)
- EATON BUSSMANN Industrial Fuse Kit, LPN-RK, LPS-RK Series, 39 Fuses Included RK-1 Class, 10 A to 100 A (RK1SK-39)
- TITAN Automotive Fuse Kit, 36 Fuses Included 5 A to 30 A, Not Rated (TIT45237)
- Panduit Fuse Assortments