Shop All Fuse Assortments
Panduit
Blade Replacement Kit, for GS4EH Tool
Mfr # K4EH-BLD
Zoro # G0770758
product price: $54.25
/ea
$54.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- AC Voltage Rating Not Rated
- DC Voltage Rating Not Rated
- Tool Included Threadlocker, screw, and replacement blade
- Body Style Blade
- Body Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # K4EH-BLD
- Zoro # G0770758
- UPC # 7498362313
- Country of Origin United States
- Category Fuse Assortments
Details
Item | Blade Replacement Kit |
AC Voltage Rating | Not Rated |
DC Voltage Rating | Not Rated |
Tool Included | Threadlocker, screw, and replacement blade |
Body Style | Blade |
Body Material | Plastic |
Contents | Threadlocker, screw, and replacement blade. |
Color | Silver |
Used with Installation Tool | GS4EH |
Description
Blade Replacement Kit,for GS4EH Tool
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Thermoelectric Coolers Indoor/Outdoor, 12.01x6.18x7.17, Stainless Stee (TE121024011)
- NVENT HOFFMAN Screw-Cover, Type 1, 24.00x12.00x6.00, Steel (ASG24X12X6NK)
- SUPERIOR ELECTRIC 25 ft. 30 Amp NEMA TT-30P RV 10AWG Cord W/6 Inch Loose End Plug & Handle (RVA1521)
- EATON BUSSMANN UL Class Fuse, Class RK5 Class, FRN-R Series, Time-Delay, 10A, 250V AC, Non-Indicating (FRN-R-10)
- EATON BUSSMANN Automotive Fuse Kit, ATC, ATM, ATM-LP, FMX, MAX Series, 275 Fuses Included 2 A to 100A, Not Rated (Fuse-Caddy1)
- K-TOOL INTERNATIONAL Automotive Fuse Kit, 120 Fuses Included 2 A to 30 A, Not Rated (KTI00081)
- EATON BUSSMANN Automotive Fuse Kit, ATM Series, 8 Fuses Included 10 A to 30 A, Not Rated (BP/ATM-AH8-RPP)
- EATON BUSSMANN Automotive Fuse Kit, ATC Series, 5 Fuses Included No Fuse Class Class, 10 A to 30 A, Not Rated (BP/ATC-AID)
- EATON BUSSMANN Glass Fuse Kit, ABC, AGC, GLH, GMA, MDL Series, 205 Fuses Included 1/2 A to 20 A (NO.205)
- DAP Rapid Fuse Plastic Kit (171)
- SEA DOG Automotive Fuse Kit, ATM Series, 30 Fuses Included 3 A to 20 A, Not Rated (445090-1)
- Panduit Fuses