Shop All Cable Tie Tools
Panduit
Blade Replacement
Mfr # KGTH-EBLD
Zoro # G804860333
product price: $40.89
/ea
$40.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Silver
- For Use With GTH-E
- Application Replacement blade for GTH-E cable tie hand tool
- Product Type Blade Replacement Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # KGTH-EBLD
- Zoro # G804860333
- UPC # 61305616632
- Country of Origin United States
- Category Cable Tie Tools
Details
Material | Steel |
Color | Silver |
For Use With | GTH-E |
Application | Replacement blade for GTH-E cable tie hand tool |
Product Type | Blade Replacement Kit |
Note | Blade Replacement Kits Can Be Part Of A User™s Scheduled Maintenance Plan Or Used When Cut-Offs Are Not Clean And Crisp. Kit includes screw, threadlocker, and replacement blade. |
Product Class | Wire Routing, Management & Protection |
Description
Kit (Compatible with GTH-E and GS4H-E Tools).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Angled Plug 3Wire 15A Bl (05266-0CA)
- RACO Set Screw Coupling, 2-7/8" L, Zinc (2626)
- EATON BUSSMANN Fuse, Fast Acting, 10A, KTK Series, 600V AC, Not Rated, 1 1/2 in L x 13/32 in dia (KTK-10)
- GREENGATE Pir Wall Switch 120/277V Auto/Man W (OSW-P-1001-MV-W)
- PANDUIT Tool Tension. Lock Kit, Gts-E Tool (KGTS-ETL)
- PANDUIT Cable Tie Gun, HD, 200 to 800 lb., SS (ST2MT)
- PANDUIT Cable Tie Gun Tool Holster (GHH)
- PANDUIT Toggle Switch Lockout Device, Accomm., 45 (PSL-WS)
- PANDUIT Wider Blade Replacement Kit*Gth-E (KGTH-EWBLD)
- PANDUIT Cordless Cable Tie Gun, Std., 250 lb., SS (PBTMT)
- EVERMARK EverMark EM-200 Cable Tie Tensioning Tool (EM-200)
- Panduit Cable Tie Tools