Shop All Wire Ducts
Panduit
Black Plastic Body Padlock
Mfr # PSL-8BL
Zoro # G2767164
product price: $19.55
/ea
$19.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Body Material Aluminum
- Note Non Conductive
- Body Height (In.) 1.77
- Product Type Non-Conductive Safety Padlock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PSL-8BL
- Zoro # G2767164
- UPC # 7498322017
- Country of Origin China
- Category Wire Ducts
Dimensions
Body Height (In.) | 1.77 |
Body Width (mm) | 40 |
Shackle Width (mm) | 19 |
Shackle Diameter (In.) | 0.26 |
Shackle Width (In.) | 0.75 |
Body Width (In.) | 1.58 |
Body Height (mm) | 45 |
Shackle Height (In.) | 1.5 |
Shackle Diameter (mm) | 6.6 |
Shackle Height (mm) | 38.1 |
Details
Color | Black |
Body Material | Aluminum |
Note | Non Conductive |
Product Type | Non-Conductive Safety Padlock |
Body Thickness (mm) | 20 |
Arm Material | Steel |
Body Thickness (In.) | 0.79 |
Product Class | Safety & Security |
Description
Black Plastic Body Padlock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN CC Class, ATMR Series, Fast-Acting, 5A, 600V AC, Non-Indicating (ATMR5)
- SCHNEIDER ELECTRIC Pushbutton Head, 22 mm, Black (ZB5AP2S)
- BAILEY HYDRAULICS Electronic Pressure Switch 300-2500 PSI, 5 Amp, 9000 Max PSI, 220255 (220255)
- BRAD HARRISON Cordset, 4 Pin, Receptacle, Female (804001A09M050)
- PANDUIT Wire Duct, Narrow Slot, Gray, 1.26 W x 1 D (F1X1LG6-A)
- PANDUIT Wire Duct, Wide Slot, White, 2.25 W x 2 D (G2X2WH6)
- PANDUIT Wire Duct, Wide Slot, Gray, 1.26 W x 2 D (G1X2LG6)
- PANDUIT Noise Shield, 4"x3ft, Two-Piece (SD4EMI)
- PANDUIT Wide Slot Duct, Type NE, Halogen-Free, White, 1" x 4" x 1' (6-Pack) (NE1X4WH6)
- PANDUIT Base Wiring Duct, Type F, Narrow, Light Gray, 5" x 5" x 1' (6-Pack) (F.5X.5LG6)
- PANDUIT Noise Shield, 2pcs, 2" x 3 ft., 1pc (SD2EMI)
- Panduit Wire Ducts