Shop All Corrugated Tubing & Fittings
Panduit
Black H-tap Cover
Mfr # CVR2-1
Zoro # G2997610
product price: $10.19
/ea
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Flammability Rating UL94V-0; 486A and 486B with Panduit HTCT series connectors
- Width 1.4 in
- Overall Length 3.38 in
- Height 2 in
- Material Durable Weather Resistant Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # CVR2-1
- Zoro # G2997610
- UPC # 7498344116
- Country of Origin Mexico
- Category Corrugated Tubing & Fittings
Dimensions
Width | 1.4 in |
Overall Length | 3.38 in |
Height | 2 in |
Details
Standards | Flammability Rating UL94V-0; 486A and 486B with Panduit HTCT series connectors |
Item | H-Tap Cover |
Material | Durable Weather Resistant Polypropylene |
Product Class | Grounding & Bonding |
Description
Black H-tap Cover
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, HOMT Series 20/30A, 2 Pole, 120/240V AC (HOMT2020230)
- BSC PREFERRED Electrical Grounding Screws Green-Dyed Zinc-Plated Steel 10-32 Thread 1/4 Long, 25PK (92597A120)
- EATON Busbar, 80A, 277V, 1 Phase (BB-UL-18/1P-1M/57)
- HUBBELL Nonfusible Disconnect Switch, 30 A, 600V AC, 3 pole, NEMA 12K, 4, 4X (HBLMITL)
- PANDUIT Crimp Die, Ct-920/930, 3/0Awg, Cu, 1/0Awgal (CD-920-3/0)
- PANDUIT Corrugated Loom Tubing, 1"x100ft L, Black (CLTS100F-C)
- PANDUIT P1 Cassette, Continuous Tape, Vinyl, .75 (T075X000VXC-BK)
- PANDUIT Corr. Loom Tubing Slit, .25" (6.4mm) X 1 (CLT25F-C20)
- PANDUIT Corrugated Loom Tubing, 0.50"x100ft L, Blk (CLTS50F-C)
- PANDUIT Crimphead, Ct-2500, Terms, Dis, Spl (CT-2550CH)
- KABLE KONTROL Kable Kontrol® High Temp Nylon Split Wire Loom Tubing - 3/8" Inside Diameter - 1900' Length - Black (NWL921BSP)
- Panduit Corrugated Tubing & Fittings