Shop All Cable Supports
Panduit
Bevelentrycordclip, Adh, .75" Bdl, Nat, PK50
Mfr # BEC75-A-L
Zoro # G0424065
product price: $82.19
/pk 50, $1.64/ea
Free Shipping & Returns
$82.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Width 1.49"
- Height 0.89"
- Overall Length (In.) 1.46
- Vertical Static Load Capacity (kg) 0.493
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # BEC75-A-L
- Zoro # G0424065
- UPC # 7498322306
- Country of Origin United States
- Category Cable Supports
Dimensions
Width | 1.49" |
Height | 0.89" |
Overall Length (In.) | 1.46 |
Maximum Bundle Diameter (mm) | 19 |
Overall Width (In.) | 1.49 |
Overall Height (In.) | 0.89 |
Overall Length (mm) | 37.1 |
Overall Height (mm) | 22.6 |
Maximum Bundle Diameter (In.) | 0.75 |
Overall Width (mm) | 37.8 |
Depth | 1.46" |
Overall Length | 1.46 in |
Description
Bevelentrycordclip,Adh,.75 In. Bdl,Nat,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 120 V AC, 18 A, Reversing: No (LC1D18G7)
- TELEMECANIQUE SENSORS Limit Switch, Plunger, Roller, 1NC/1NO, 10A @ 240V AC, Actuator Location: Top (XCKM121H29)
- EATON BUSSMANN Semiconductor Fuse, FWH-A Series, 450A, Fast-Acting, 500V AC, Bolt-On (FWH-450A)
- MCGUIRE Overload Relays, Relay, 2 Pole 12 Vdc (112-793)
- PANDUIT Cable Tie, Mnt, Hitmp, Adh, 1"ch, Wrbl, PK100 (ABM2S-AT-C0)
- PANDUIT Cable Tie, Mount, Adh, 1"xi1", Wh, PK100 (ABM2S-A-C)
- PANDUIT Cable Tie Base, Saddle, Aqua, Tefzel, PK100 (TM3S10-C76)
- PANDUIT Tiemnt, .62w, #8screw, Wrnyl, Bl, PK100 (TM3S8-C0)
- PANDUIT Harness Elastic Retainer, No.6 Screw, PK10 (RER.75-S6-X)
- PANDUIT Adhesive Back Mount, 1.0" X 1.0" X 1/4", (300 Pack), 300PK (SMP16A-3X0)
- GB STAPLE INSUL CABLE 175 (PS-175J)
- Panduit Cable Supports