Shop All Cable Supports
Panduit
Bevelentrycordclip, Adh, .38" Bdl, Bl, PK200
Mfr # BEC38-A-T20
Zoro # G0423304
product price: $169.99
/pk 200, $0.85/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Height 0.52"
- Width 1.24"
- Length 1.46"
- Overall Height (mm) 13.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # BEC38-A-T20
- Zoro # G0423304
- UPC # 7498323410
- Country of Origin United States
- Category Cable Supports
Dimensions
Height | 0.52" |
Width | 1.24" |
Length | 1.46" |
Overall Height (mm) | 13.2 |
Maximum Bundle Diameter (In.) | 0.38 |
Overall Height (In.) | 0.52 |
Overall Length (mm) | 37.1 |
Overall Width (In.) | 1.24 |
Overall Width (mm) | 31.5 |
Overall Length (In.) | 1.46 |
Maximum Bundle Diameter (mm) | 9.6 |
Overall Length | 1.46 in |
Description
Bevelentrycordclip,Adh,.38 In. Bdl,Bl,PK200, Package Quantity 200
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON General Purpose Relay, 24V AC Coil Volts, Octal, 8 Pin, DPDT (MKS2PAC24)
- HELLERMANNTYTON 627-95002 (V9500DUOPAK)
- EATON BUSSMANN Automotive Fuse, AMG Series, 125A, 32V DC, Non-Indicating (AMG-125)
- TRIPP LITE Surge Protector Power Strip 12 Outlet 2 USB Ports Tel/Modem/Coax (TLP128TTUSBB)
- PANDUIT Harness Board Nail, 2", PK200 (HBN2-T)
- PANDUIT Cable Tie, Mnt, Hitmp, Adh, 1"ch, Wrbl, PK100 (ABM2S-AT-C0)
- PANDUIT Tiemnt, .43inw, #8screw, Nyl, Nat, PK100 (TM2S8-C)
- PANDUIT Adh, 1.1x1.1", 2Waycbltiemt, Wh, PK500 (ABMS-A-D)
- PANDUIT Tiemnt, .62"w, #10 Screw, Nyl, Nat, PK100 (TM3S10-C)
- PANDUIT Harness Elastic Retainer, No.6 Screw, PK10 (RER.75-S6-X)
- SIMPSON STRONG-TIE Simpson Strong Tie PBS66-WEST 6 x 6 Stand Off Post Base (849614)
- Panduit Cable Supports