Shop All Cable Clamps & Clips
Panduit
Bevel Entry Cord Clip, Push Mount, .75"
Mfr # BECP75H25-T
Zoro # G2993535
product price: $167.99
/pk 200, $0.84/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1.47"
- Color Natural
- Width 0.73"
- Height 1.35"
- Overall Length 1.47 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # BECP75H25-T
- Zoro # G2993535
- UPC # 7498322225
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Length | 1.47" |
Width | 0.73" |
Height | 1.35" |
Overall Length | 1.47 in |
Mounting Hole Diameter (mm) | 6.4 |
Overall Length (mm) | 37.3 |
Overall Height (mm) | 34.3 |
Maximum Bundle Diameter (mm) | 19.1 |
Maximum Bundle Diameter (In.) | 0.75 |
Overall Width (In.) | 0.73 |
Overall Height (In.) | 1.35 |
Overall Width (mm) | 18.5 |
Overall Length (In.) | 1.47 |
Mounting Hole Diameter (In.) | 0.25 |
Description
Bevel Entry Cord Clip, Push Mount, .75" (19.1mm)Bundle, WH
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Raised Indicator Light, Red, 120V (22NY60)
- EATON BUSSMANN UL Class Fuse, G Class, SC Series, Time-Delay, 25A, 480V AC, Non-Indicating (SC-25)
- SCHNEIDER ELECTRIC General Purpose Relay, 120V AC Coil Volts, Square, 5 Pin, SPDT (RPM11F7)
- HUBBELL 20A Angle Twist-Lock Receptacle 3P 4W 480VAC L16-20R GY (HBL2430AR)
- PANDUIT Fixed Diameter Clamp, No.10, White, PK100 (CCH44-S10-C)
- PANDUIT Harness Elastic Retainer, No.4 Screw, PK10 (ER.5-E4-X)
- PANDUIT Clip-On Wire Marker, 0 (PCA11-0)
- PANDUIT Fxd dia. Clmp, .12" Bdl, #8screw, Wh, PK100 (CCS12-S8-C)
- PANDUIT Cable Clamp, Screw-On, Screw, Natural, PK100 (CCS50-S8-C)
- PANDUIT Fixed Diameter Clamp, No.8, White, PK100 (CCS19-S8-C)
- DEL CITY DIV OF ACTUANT Del City 1/2" NPT Locking Nut (2613)
- Panduit Cable Clamps & Clips