Shop All Cable Clamps & Clips
Panduit
Bevel Entry Cord Clip, Push Mount, .38"
Mfr # BECP38H25-L
Zoro # G2993255
$53.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Height 1"
- Width 0.73"
- Overall Length 1.46 in
- Depth 1.46"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # BECP38H25-L
- Zoro # G2993255
- UPC # 7498322222
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Height | 1" |
Width | 0.73" |
Overall Length | 1.46 in |
Depth | 1.46" |
Overall Height (mm) | 25.4 |
Maximum Bundle Diameter (mm) | 9.6 |
Mounting Hole Diameter (In.) | 0.25 |
Overall Length (mm) | 37.1 |
Overall Length (In.) | 1.46 |
Maximum Bundle Diameter (In.) | 0.38 |
Mounting Hole Diameter (mm) | 6.4 |
Overall Width (mm) | 18.5 |
Overall Height (In.) | 1 |
Overall Width (In.) | 0.73 |
Description
Bevel Entry Cord Clip, Push Mount, .38" (9.7mm) Bundle, WH
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANDERSON POWER PRODUCTS PP15/45 HSG BLUE (1327G8)
- APPLETON ELECTRIC Weatherproof Electrical Box, 18 cu in, FSC Box, 1 Gang, Malleable Iron (FSC-1-75L)
- EATON Switch, Mom, On/Off/On, 1/4 In Tab (NGR20051BN00N)
- ZORO SELECT Industrial Snap Action Switch, Panel Mount, Plunger Actuator, SPDT, 15A @ 240V AC Contact Rating (6A887)
- PANDUIT Cable Tie Mount, Edge Clip Applied, PK100 (MCMS12-P-C)
- PANDUIT Fixed Dia Clamp, 1.38" (35.1mm) Bundle, (CCH138-S10-C)
- PANDUIT Fixed Diameter Clamp, No.10, Black, PK100 (CCH12-S10-C0)
- PANDUIT Clip-On Wire Marker, 2 (PCA11-2)
- PANDUIT Mounting Hardware Kit, Stainless Steel, (HDW1/4-A-KT)
- PANDUIT Clip-On Wire Marker, 3 (PCA11-3)
- ZORO SELECT Half Clamp, Cushioned, Dia 3/4 In, PK50 (CHV1309Z1)
- Panduit Cable Clamps & Clips