Shop All Cable Clamps & Clips
Panduit
Bevel Entry Cord Clip, Adh., .75" (19.1m
Mfr # BEC75-A-L20
Zoro # G2992065
product price: $98.75
/pk 50, $1.98/ea
Free Shipping & Returns
$98.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Width 1.49"
- Height 0.89"
- Depth 1.46"
- Application Beveled Entry Allows for Easy Insertion of Cable Bundle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # BEC75-A-L20
- Zoro # G2992065
- UPC # 7498323716
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Width | 1.49" |
Height | 0.89" |
Depth | 1.46" |
Overall Length | 1.46 in |
Overall Width (mm) | 37.8 |
Overall Length (In.) | 1.46 |
Maximum Bundle Diameter (In.) | 0.75 |
Overall Height (In.) | 0.89 |
Overall Length (mm) | 37.1 |
Overall Width (In.) | 1.49 |
Overall Height (mm) | 22.6 |
Maximum Bundle Diameter (mm) | 19.1 |
Description
Bevel Entry Cord Clip, Adh., .75" (19.1mm) Bundle, BL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND Blank End, Ivory, Steel, Ends (V6010B)
- U.S. WIRE & CABLE 100ft 12/3 SJEOOW Blue Ext Cord w/Lighted End, NEMA 5-15 (05-00360) (99100)
- EATON WIRING DEVICES Plg Lck 30A 250V Blk (L630P)
- LEVITON LIGHTING CONTROLS EB CLR CHGE KIT (IPDKT-E)
- PANDUIT Fixed Diameter Clamp, No.8, White, PK100 (CCS19-S8-C)
- PANDUIT Cable Clamp, Screw-On, Screw, Natural, PK100 (CCH38-S10-C)
- PANDUIT Cable Clamp, Screw-On, Screw, Natural, PK100 (CCS25-S8-C)
- PANDUIT Harness Elastic Retainer, No.4 Screw, PK10 (ER1.25-E4-X)
- PANDUIT Cord Clip, Metal Adh., .25" (6.4mm) Bundle, MACC25-A-D, PK 500 (MACC25-A-D)
- PANDUIT Fixed Diameter Clamp, No.8, White, PK100 (CCS38-S8-C)
- ZSI Cush-A-Clamp, 6", Tube Clamp, SS304 (096NS106)
- Panduit Cable Clamps & Clips