Shop All Cable Clamps & Clips
Panduit
Bevel Entry Cord Clip, Adh., .38" (9.7mm
Mfr # BEC38-A-L
Zoro # G2995958
product price: $58.59
/pk 50, $1.17/ea
$58.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Width 1.24"
- Height 0.52"
- Overall Length 1.46 in
- Depth 1.46"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # BEC38-A-L
- Zoro # G2995958
- UPC # 7498322304
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Width | 1.24" |
Height | 0.52" |
Overall Length | 1.46 in |
Depth | 1.46" |
Overall Height (In.) | 0.52 |
Overall Length (In.) | 1.46 |
Overall Height (mm) | 13.2 |
Overall Width (mm) | 31.5 |
Maximum Bundle Diameter (mm) | 9.6 |
Overall Width (In.) | 1.24 |
Maximum Bundle Diameter (In.) | 0.38 |
Overall Length (mm) | 37.1 |
Description
Bevel Entry Cord Clip, Adh., .38" (9.7mm) Bundle, NAT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Receptacle, 1 hp, 125V AC, NEMA 5-20R (5362STBK)
- GLOBAL INDUSTRIAL 100 Ft. Outdoor Extension Cord, 14/3 Ga, 13A, Orange (500791)
- VAST Ez Cone Top Grip Nut, 1/4"-20 316SS, PK100 (V225 1/4EZS2-100)
- SANITARY FOOD GRADE FITTINGS Ferrule Tri-Clamp 1.5 316L SS PL (BS14AM-1.5-316L-PL)
- PANDUIT Fixed Diameter Clamp, No.10, White, PK100 (CCH62-S10-C)
- PANDUIT Fixed Dia Clamp, 1.38" (35.1mm) Bundle, (CCH138-S10-C)
- PANDUIT Cable Cleat, Polymer, 1-Hole Configuration (10 Pack), 10PK (CCPL1H3238-X)
- PANDUIT Clip-On Wire Marker, 4 (PCA23-4)
- PANDUIT Cable Clamp, Screw-On, Screw, Natural, PK100 (CCS25-S8-C)
- PANDUIT Clamp Tie, 15.0L (381mm), #10 (M5) Screw (PLC4S-S10-C0)
- ZORO SELECT Clamp, w/oCushion, Galv, Dia 3/8 In, Pk50 (CO0609Z1)
- Panduit Cable Clamps & Clips