Shop All Cable Tie Tools
Panduit
Bench Mount For Pat2S, Pat3S System
Mfr # PATSBM
Zoro # G004860218
product price: $1,558.99
/ea
Free Shipping & Returns
$1,558.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Includes Bench Mount Fixture, Foot Pedal Assembly
- Application Allows Hands-Free Operation for High Volume Usage
- For Use With PAT2S, PAT3S
- Product Type Automatic Cable Tie Tool - Accessories
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PATSBM
- Zoro # G004860218
- UPC # 7498339842
- Country of Origin United States
- Category Cable Tie Tools
Details
Material | Metal |
Includes | Bench Mount Fixture, Foot Pedal Assembly |
Application | Allows Hands-Free Operation for High Volume Usage |
For Use With | PAT2S, PAT3S |
Product Type | Automatic Cable Tie Tool - Accessories |
Note | Bench mount for PAT2S or PAT3S tool heads |
Description
Allows hands-free operation for high volume usage. Includes bench mount fixture and foot pedal assembly.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Wire Duct, Wide Slot, Gray, 1.26 W x 2 D (G1X2LG6)
- CALCONDUIT Elbow, 3 in., 22-1/2 Degree, GRC (876812)
- SQUARE D Coil, Magnetic, 480vac (3104140060)
- PANDUIT 14.3" L Intermediate Cable Tie NAT PK 1000 (BT4I-M)
- PANDUIT Cable Tie Gun, Heavy Duty, Nylon (GTH-E)
- PANDUIT Cable Tie Gun Tool Holster (GHH)
- PANDUIT Cable Tie Tool, Black (STS2)
- PANDUIT Stainless Steel Tie Installation Tool (RT2HT)
- PANDUIT Cable Tie, Standard, 8.00"L, Gray, PK1000 (PLT2I-M8)
- PANDUIT Ergonomic Cable Tie Tension Tool, Pre-Set Steps, For 8 to 50 lb Tensile Strength, Plastic (GTS-E)
- TENG TOOLS CABLE TIE GUN CTG01 (CTG01)
- Panduit Cable Tie Tools