Shop All Cable Tie Tools
Panduit
Bench Mount For Pat1M4.0 / Pat1.5M4.0 Fm
Mfr # PATMBM4.0
Zoro # G804860289
product price: $2,226.99
/ea
Free Shipping & Returns
$2,226.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Metal
- Includes Bench Mount Fixture and Foot Pedal Assembly
- Height 10 in
- For Use With PAT1M4.0, PAT1.5M4.0, PAT1M4.0-BT, and PAT1.5M4.0-BT Tools
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PATMBM4.0
- Zoro # G804860289
- UPC # 61305634695
- Country of Origin United States
- Category Cable Tie Tools
Dimensions
Height | 10 in |
Overall Height | 10 |
Overall Width (In.) | 5.75 |
Overall Length (mm) | 193 |
Overall Length (In.) | 7.6 |
Overall Width (mm) | 146 |
Overall Height (mm) | 254 |
Overall Height (In.) | 10 |
Details
Color | Silver |
Material | Metal |
Includes | Bench Mount Fixture and Foot Pedal Assembly |
For Use With | PAT1M4.0, PAT1.5M4.0, PAT1M4.0-BT, and PAT1.5M4.0-BT Tools |
Application | Allows Hands-Free Operation for High Volume Usage |
Note | For Use With PAT1M4.0, PAT1.5M4.0, PAT1M4.0-BT, and PAT1.5M4.0-BT Tools |
Product Type | Automatic Cable Tie Tool - Accessories |
Description
Bench Mount with Foot Pedal for PAT1M4.0 / PAT1.5M4.0 Systems
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINEMASTER Anti Trip - Hercules Gated OX Shield (511-B3OXG)
- GARDNER BENDER Gardner Bender 46-315UVB Cable Tie, UVB, 14" (75 Lb) - 100 pk. (46-315UVB)
- ZORO SELECT Flexible Steel Conduit, 100 ft. L (5502-30-00)
- NVENT CADDY J-Hook To Screw-On Bkt 2in. (CAT32HPBCB)
- PANDUIT Cordless Cable Tie Gun, Std., 250 lb., SS (PBTMT)
- PANDUIT Wider Blade Replacement Kit*Gth-E (KGTH-EWBLD)
- PANDUIT Cable Tie, Standard, 8.00"L, Gray, PK1000 (PLT2I-M8)
- PANDUIT Cable Tie Gun Tool Holster (GHH)
- PANDUIT Replacement for Panduit Abmt-s6-c20 (ABMT-S6-C20 PANDUIT)
- PANDUIT Cable Tie Tool, Black (STS2)
- PROSKIT Cable Tie Fastening Tool, Nylon Ties (CP-383)
- Panduit Cable Tie Tools