Shop All Terminal Blocks
Panduit
Belleville Compression Washer, 1/4" (6.4
Mfr # CW-14-L
Zoro # G2799425
product price: $2.19
/ea
Sold in multiples of 4 for $8.76
$8.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.09"
- Color Gray
- For Use With Aluminum connectors to copper and/or steel pads
- Features Corrosion Resistant
- Product Type Compression Connectors - Accessories
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # CW-14-L
- Zoro # G2799425
- UPC # 7498391410
- Country of Origin United States
- Category Terminal Blocks
Dimensions
Height | 0.09" |
Overall Height (In.) | 0.1 |
Diameter | 0.68" |
Details
Color | Gray |
For Use With | Aluminum connectors to copper and/or steel pads |
Features | Corrosion Resistant |
Product Type | Compression Connectors - Accessories |
Product Material | Steel |
Fastener Type | Washer |
Product Name | Belleville Compression Washer, .68" Diameter |
Product Color | Gray |
Product Class | Wire Termination |
Description
Belleville Compression Washer, 1/4" (6.4mm) Bolt
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 20A@300VAC, DPDT (RIB04P)
- CARLON Electrical Box, 18 cu in, FSE Box, 1 Gang, PVC (E980EFN-CTN)
- FELLOWES Metal Power Strip, 7-Outlet, 12ft Cord (99089)
- HUBBELL Duplex Opening Wall Plates and Box Cover, Number of Gangs: 2 Aluminum, Brushed Finish, Silver (SA82)
- PANDUIT Belleville Compression Washer, 1/2" (12. (CW-12-Q)
- INFINEON POWERBLOCK TERMINAL AND CONTACT BLOCK (TT142N14KOF)
- SCHNEIDER ELECTRIC Terminal block, Linergy TR, grey, 16mm2, passthrough, 2 points, set of 10 (NSYTRV162)
- ARMSTRONG INTERNATIONAL Connector Block, 3/4 In, FNPT (B2311C-2)
- ARMSTRONG INTERNATIONAL Connector Block, 1/2 In, FNPT (B2311C-1)
- SQUARE D End Barrier, Natura, 2.40 in L (9080GC6B)
- SCHNEIDER ELECTRIC Contact block, Harmony XAL, XAPS, single contact, silver alloy, rear mounting, screw clamp terminal, 1NO (ZENL1111TQ)
- Panduit Power Distribution Blocks & Terminal Blocks