Shop All Conduit Clamps & Hangers
Panduit
Beam Clamp For Up To 1/8" - 1/4" Flange (100 Pack), 100PK
Mfr # PM24
Zoro # G704859215
product price: $96.59
/pk 100, $0.97/ea
Free Shipping & Returns
$96.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Phosphate and Oil
- Color Black
- Standards RoHS Compliant
- Type Hammer-On Bracket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PM24
- Zoro # G704859215
- UPC # 7498362958
- Country of Origin United States
- Category Conduit Clamps & Hangers
Details
Material | Steel |
Finish | Zinc Phosphate and Oil |
Color | Black |
Standards | RoHS Compliant |
Type | Hammer-On Bracket |
Application | To Attach Boxes, Outlet Boxes, Fixtures, And Bridle Rings Quickly And Securely To Beam Flanges |
Product Type | Beam Clamp |
Product Class | Wire Routing, Management & Protection |
Description
Beam clamp for up to 1/8" - 1/4" flange, static load capacity: 75 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, J Class, JKS Series, Fast-Acting, 10A, 600V AC, Non-Indicating (JKS-10)
- MERSEN Open Fuse Block, H; K5 UL Class, 3 Poles, 61 to 100A Amp Range, 250V AC/DC Volt Rating (21038)
- SOUTHWIRE Building Wire, THHN, 14 AWG, 50 ft, Red, Nylon Jacket, PVC Insulation (11581683)
- L.H. DOTTIE L.H. Dottie 2'' EMT Plastic Bushing, 25PK (EMTB200)
- PANDUIT Conduit Clip To Support Mc, Ac, Or Bx FRaceway (100 Pack), 100PK (PKX)
- PANDUIT Box Support Assembly For 1/2"-3/4" Emt/Raceway (25 Pack), 25PK (P812MB18A)
- PANDUIT J-Hook Wall Mount, Black, PK10 (JMJH2W-X20)
- PANDUIT Conduit Clip For 3/4" Conduit, 3/4" Rigi (100 Pack), 100PK (PCD1B)
- PANDUIT Beam Clamp For 5/16" - 1/2" Flange For W (100 Pack), 100PK (P4H58)
- PANDUIT Metal Edge Clip, 1 To 2 Use-2 Wires, 90 Degree Bend (100 Pack), 100PK (MEC100-90-PV-C)
- CANTEX Clear Conduit Solvent Cement For PVC 1 qt (7210603)
- Panduit Conduit Clamps & Hangers