Shop All Conduit Clamps & Hangers
Panduit
Beam Clamp For 9/16" - 3/4" Flange With (100 Pack), 100PK
Mfr # PM912S
Zoro # G704859482
product price: $173.99
/pk 100, $1.74/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Assembly
- Color Black
- Type Hammer-On Bracket
- Standards RoHS Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PM912S
- Zoro # G704859482
- UPC # 7498363053
- Country of Origin United States
- Category Conduit Clamps & Hangers
Details
Material | Steel |
Finish | Assembly |
Color | Black |
Type | Hammer-On Bracket |
Standards | RoHS Compliant |
Application | To Attach Boxes, Outlet Boxes, Fixtures, And Bridle Rings Quickly And Securely To Beam Flanges |
Product Type | Beam Clamp |
Product Color | Various |
Product Class | Wire Routing, Management & Protection |
Description
Beam clamp for 9/16" - 3/4" flange with 1/4"-20 stud, static load capacity: 75 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON WIRING DEVICES WI-FI SMART DECORATOR SWITCH (WFSW15-C7-SP-L)
- DOLPHIN COMPONENTS Cable Coupler, BNC/Male, RG6 Coax, PK10 (DC-UG78-5)
- TRIPP LITE Cat6 Cable, Snagless, Molded, M/M, Green, 7ft (N201-007-GN)
- EATON BUSSMANN Industrial Fuse Kit, FRN-R, FRS-R Series, 39 Fuses Included RK-5 Class, 10 A to 100 A (RK5SK-39)
- PANDUIT Box Support Assembly For 1/2"-3/4" Emt/Raceway (25 Pack), 25PK (P812MB18A)
- PANDUIT Metal Edge Clip, 1 To 2 Pv Wires, 0.100" (100 Pack), 100PK (MEC100-2PV-C)
- PANDUIT Conduit Clip To Support Mc, Ac, Or Bx FRaceway (100 Pack), 100PK (PKX)
- PANDUIT Bridle Ring W/ Saddle, Size 1.5" Capacity, PK50 (BR-1.5-1/4-20S)
- PANDUIT J-Hook Wall Mount, Black, PK10 (JMJH2W-X20)
- PANDUIT Conduit Clip For 3/4" Conduit, 3/4" Rigi (100 Pack), 100PK (PCD1B)
- L.H. DOTTIE L.H. Dottie 3-1/2'' Rigid Strut Clamp, 50PK (SC350R)
- Panduit Conduit Clamps & Hangers