Shop All Conduit Clamps & Hangers
Panduit
Beam Clamp For 9/16"-3/4" Flange, 1/2" - (100 Pack), 100PK
Mfr # P812M912SM
Zoro # G904858506
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 216 ft
- Color Various
- Type Snap-Close Conduit Clip
- Mounting Type Clamp
- Max. Load (Lb.) 25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # P812M912SM
- Zoro # G904858506
- UPC # 7498363953
- Country of Origin United States
- Category Conduit Clamps & Hangers
Dimensions
Overall Length | 216 ft |
Details
Color | Various |
Type | Snap-Close Conduit Clip |
Mounting Type | Clamp |
Max. Load (Lb.) | 25 |
Standards | RoHS Complaint |
Application | Attach Conduit to Beam - Side Mount |
Product Type | Snap-Close Conduit Clip |
Mount Method | Clamp |
Body Material | Assembly |
Environment | Indoor |
Vertical Static Load Capacity (lb) | 25 |
Vertical Static Load Capacity (kg) | 11.3 |
Product Class | Wire Routing, Management & Protection |
Description
Beam clamp for 9/16" - 3/4" flange with 1/2" - 3/4" snap closed conduit clip, side mount, static load capacity: 25 lbs. vertically.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1/2 In x 50ft, Gray (6102-24-00)
- ILSCO Surecrimp Copper Compression Lug, PK6 (CSWS-6-14-EC)
- GARDNER BENDER 18" L Heavy Duty Cable Tie PK 10 (45-518N)
- 3M Shrink Tubing, 2.0in ID, Black, 4ft, PK2 (EPS200-2-48"-BLACK-2 PCS)
- PANDUIT Bridle Ring W/ Saddle, Size 2" Diameter, PK50 (BR-2.0-1/4-20S)
- PANDUIT Metal Edge Clip, 1 To 2 Use-2 Wires, 90 Degree Bend (100 Pack), 100PK (MEC100-90-PV-C)
- PANDUIT Conduit Clip To Support Mc, Ac, Or Bx FRaceway (100 Pack), 100PK (PKX)
- PANDUIT Box Support Assembly For 3/8" Emt/Rigid/ (25 Pack), 25PK (P6MB18A)
- PANDUIT Beam Clamp For 5/16" - 1/2" Flange For W (100 Pack), 100PK (P4H58)
- PANDUIT Box Support Assembly For 1/2"-3/4" Emt/Raceway (25 Pack), 25PK (P812MB18A)
- HALEX 1 IN EMT ONE HOLE STRAP 4/BG (26153)
- Panduit Conduit Clamps & Hangers