Shop All Conduit Clamps & Hangers
Panduit
Beam Clamp For 9/16" - 3/4" Flange; 1" S (100 Pack), 100PK
Mfr # P16M912
Zoro # G404859812
Free Shipping & Returns
$237.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Load (Lb.) 75
- Mounting Type Snap Close
- Standards RoHS Complaint
- Color Various
- Overall Length 30.5 m
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # P16M912
- Zoro # G404859812
- UPC # 7498363036
- Country of Origin United States
- Category Conduit Clamps & Hangers
Dimensions
Overall Length | 30.5 m |
Details
Max. Load (Lb.) | 75 |
Mounting Type | Snap Close |
Standards | RoHS Complaint |
Color | Various |
Type | Snap Close Conduit Clip |
Application | Attach Conduit to Beam - Bottom Mount |
Vertical Static Load Capacity (lb) | 75 |
Mount Method | Snap Close |
Body Material | Assembly |
Product Type | Snap Close Conduit Clip |
Environment | Indoor |
Vertical Static Load Capacity (kg) | 34 |
Product Class | Wire Routing, Management & Protection |
Description
Beam clamp for 9/16" - 3/4" flange with 1" snap closed conduit clip, bottom mount, static load capacity: 75 lbs. vertically.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGMA ELECTRIC CLAMP BACK & STRAP 3/4"" (55141)
- GE Thermal Unit, 110.00 to 118.00A (CR123F133C)
- APPLETON ELECTRIC Conduit Outlet Body w/Cover, Iron, LB (ERLB75)
- CALCONDUIT Elbow, 1 in., 22-1/2 Degree, GRC (876807)
- PANDUIT Beam Clamp For 5/16" - 1/2" Flange For W (100 Pack), 100PK (P4H58)
- PANDUIT Box Support Assembly For 3/8" Emt/Rigid/ (25 Pack), 25PK (P6MB18A)
- PANDUIT Conduit Clip To Support Mc, Ac, Or Bx FRaceway (100 Pack), 100PK (PKX)
- PANDUIT Bridle Ring W/ Saddle, Size 2" Diameter, PK50 (BR-2.0-1/4-20S)
- PANDUIT Bridle Ring, Size 1.25" Diameter, PK100 (BR-1.25-1/4-20)
- PANDUIT Bridle Ring W/ Saddle, Size 1.5" Capacity, PK50 (BR-1.5-1/4-20S)
- HALEX 1 IN EMT ONE HOLE STRAP 4/BG (26153)
- Panduit Conduit Clamps & Hangers