Shop All Conduit Clamps & Hangers
Panduit
Beam Clamp For 5/16" - 1/2" Flange With (100 Pack), 100PK
Mfr # PM58S
Zoro # G304859394
product price: $121.99
/pk 100, $1.22/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Assembly
- Standards RoHS Compliant
- Type Hammer-On Bracket
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PM58S
- Zoro # G304859394
- UPC # 7498363017
- Country of Origin United States
- Category Conduit Clamps & Hangers
Details
Material | Steel |
Finish | Assembly |
Standards | RoHS Compliant |
Type | Hammer-On Bracket |
Color | Black |
Application | To Attach Boxes, Outlet Boxes, Fixtures, And Bridle Rings Quickly And Securely To Beam Flanges |
Product Type | Beam Clamp |
Product Color | Various |
Product Class | Wire Routing, Management & Protection |
Description
Beam clamp for 5/16" - 1/2" flange with 1/4"-20 stud, static load capacity: 75 lbs.,
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Tggl Univ Slde Dimmer La (TSL06-1KT)
- GARDNER BENDER Mid-Size Tester Replacement Leads, PK2 (RTL-108)
- DISCO Ylw Nyln CrimpTerminal 1/4"Stud/Open Spd 12-10G Wire PK10 (12159PK)
- CANTEX Electrical Box, 18 cu in, Ceiling Box, 1 Gang, Polycarbonate, Round (EZ18COR)
- PANDUIT Conduit Clip To Support Mc, Ac, Or Bx FRaceway (100 Pack), 100PK (PKX)
- PANDUIT Bridle Ring W/ Saddle, Size 1.5" Capacity, PK50 (BR-1.5-1/4-20S)
- PANDUIT Metal Edge Clip, 1 To 2 Use-2 Wires, 90 Degree Bend (100 Pack), 100PK (MEC100-90-PV-C)
- PANDUIT Bridle Ring, Size 1.25" Diameter, PK100 (BR-1.25-1/4-20)
- PANDUIT J-Hook Wall Mount, Black, PK10 (JMJH2W-X20)
- PANDUIT Box Support Assembly For 3/8" Emt/Rigid/ (25 Pack), 25PK (P6MB18A)
- L.H. DOTTIE L.H. Dottie 1-1/4'' Stainless Steel EMT Conduit Hanger w/ Hex Nut & Bolt, 2PK (PH110BSS)
- Panduit Conduit Clamps & Hangers