Shop All Conduit Clamps & Hangers
Panduit
Beam Clamp For 5/16" - 1/2" Flange With (100 Pack), 100PK
Mfr # P32M58
Zoro # G704859567
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Clamp
- Standards RoHS Complaint
- Max. Load (Lb.) 75
- Type Snap-Close Conduit Clip
- Overall Length 1.2 m
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # P32M58
- Zoro # G704859567
- UPC # 7498363007
- Country of Origin United States
- Category Conduit Clamps & Hangers
Dimensions
Overall Length | 1.2 m |
Details
Mounting Type | Clamp |
Standards | RoHS Complaint |
Max. Load (Lb.) | 75 |
Type | Snap-Close Conduit Clip |
Color | Various |
Application | Attach Conduit to Beam - Bottom Mount |
Vertical Static Load Capacity (lb) | 75 |
Body Material | Assembly |
Vertical Static Load Capacity (kg) | 34 |
Environment | Indoor |
Mount Method | Clamp |
Product Type | Snap-Close Conduit Clip |
Product Class | Wire Routing, Management & Protection |
Description
Beam clamp for 5/16" - 1/2" flange with 2" snap closed conduit clip, static load capacity: 75 lbs. vertically.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC 90Deg M and F Elbow, HazLoc, Mal Iron, 1/2" (ELMFL90-50)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 5 to 65 psi, Standard Action (9013FSG2J20M1)
- AMPHENOL PT 6C 6#20 SKT PLUG (PT06E106SSR)
- GALLAGHER Poly Wire Gry 1320'+300' (G620300)
- PANDUIT Box Support Assembly For 3/8" Emt/Rigid/ (25 Pack), 25PK (P6MB18A)
- PANDUIT Metal Edge Clip, 1 To 2 Pv Wires, 0.100" (100 Pack), 100PK (MEC100-2PV-C)
- PANDUIT Bridle Ring, Size 1.25" Diameter, PK100 (BR-1.25-1/4-20)
- PANDUIT Bridle Ring W/ Saddle, Size 1.5" Capacity, PK50 (BR-1.5-1/4-20S)
- PANDUIT Box Support Assembly For 1/2"-3/4" Emt/Raceway (25 Pack), 25PK (P812MB18A)
- PANDUIT Beam Clamp For 5/16" - 1/2" Flange For W (100 Pack), 100PK (P4H58)
- GARDNER BENDER Twist Apart Spacr, Quck Fix, 4" Stack, PK24 (GSP-24)
- Panduit Conduit Clamps & Hangers