Shop All Conduit Clamps & Hangers
Panduit
Beam Clamp For 5/16" - 1/2" Flange For W (100 Pack), 100PK
Mfr # P4H58
Zoro # G904858339
product price: $80.85
/pk 100, $0.81/ea
Free Shipping & Returns
$80.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Phosphate and Oil
- Standards RoHS Compliant
- Color Black
- Overall Length 6.56 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # P4H58
- Zoro # G904858339
- UPC # 7498363860
- Country of Origin United States
- Category Conduit Clamps & Hangers
Dimensions
Overall Length | 6.56 ft |
Details
Material | Steel |
Finish | Zinc Phosphate and Oil |
Standards | RoHS Compliant |
Color | Black |
Type | Hammer-On Bracket |
Application | Clearance Hole for Wire, S-Hooks,or Chain Assemblies |
Product Type | Beam Clamp |
Product Class | Wire Routing, Management & Protection |
Description
Beam clamp for 5/16" - 1/2" flange for wire, S-hook, strap, and chain, static load capacity: 200 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Phone Cable, Rj11, 6P4C, Strgt, 7 ft. (928)
- SQUARE D Wireway, Square-Duct, 12 inch by 12 inch, 4 feet long, hinged cover, N1 paint, NEMA 1 (LDB124)
- WIEGMANN Wiring Trough, Mtllc, 4In.Hx 4In.Wx 24In.D (RSCG040424GNK)
- KABLE KONTROL Stainless Steel Cable Clamps - 3/8" Dia - Rubber Insulated - 100 Pcs (CC-5022-C)
- PANDUIT Bridle Ring, Size 1.25" Diameter, PK100 (BR-1.25-1/4-20)
- PANDUIT Conduit Clip To Support Mc, Ac, Or Bx FRaceway (100 Pack), 100PK (PKX)
- PANDUIT Metal Edge Clip, 1 To 2 Pv Wires, 0.100" (100 Pack), 100PK (MEC100-2PV-C)
- PANDUIT Bridle Ring W/ Saddle, Size 2" Diameter, PK50 (BR-2.0-1/4-20S)
- PANDUIT Bridle Ring W/ Saddle, Size 1.5" Capacity, PK50 (BR-1.5-1/4-20S)
- PANDUIT Conduit Clip For 3/4" Conduit, 3/4" Rigi (100 Pack), 100PK (PCD1B)
- GARDNER BENDER Twist Apart Spacr, Quck Fix, 4" Stack, PK24 (GSP-24)
- Panduit Conduit Clamps & Hangers