Shop All Conduit Clamps & Hangers
Panduit
Beam Clamp For 1/8" - 1/4" Flange With Raceway (100 Pack), 100PK
Mfr # P4TI24
Zoro # G804858309
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Assembly
- Finish Assembly
- Flange Thickness 0.25
- Mounting Type Hammer-on installation
- Overall Length 3 m
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # P4TI24
- Zoro # G804858309
- UPC # 7498363410
- Country of Origin United States
- Category Conduit Clamps & Hangers
Dimensions
Overall Length | 3 m |
Mounting Hole Thread Size | 43834 |
Details
Material | Assembly |
Finish | Assembly |
Flange Thickness | 0.25 |
Mounting Type | Hammer-on installation |
Type | Beam clamp |
Standards | RoHS Compliant |
Color | Metallic |
Application | (1) Hammer-on beam clamps allow for easy installation (2) Options available for threaded or non-threaded rod. |
Static Load Capacity (lb) | 160 |
Maximum Flange Thickness (mm) | 6.35 |
Mounting Bolt Method | Threaded |
Maximum Flange Thickness (In.) | 0.25 |
Product Type | Beam Clamp |
Mount Method | Hammer-on installation |
Static Load Capacity (kg) | 72.6 |
Finish/Coating | Assembly |
Product Class | Wire Routing, Management & Protection |
Description
Beam clamp for 1/8 - 1/4 flange with rod hanger for 1/4-20 threaded rod, static load capacity: 160 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, White (ZB5AH013)
- HUBBELL Toggle Switch Wall Plate, Number of Gangs: 5 Plastic, Smooth Finish, White (P5W)
- RELAY AND CONTROL Control Station, 1-Button, Metal, Nema 4 (1BX)
- ANCOR Heat Shrink Tubing 3/16in x 3in - Red - 3 Pieces (302603)
- PANDUIT Box Support Assembly For 3/8" Emt/Rigid/ (25 Pack), 25PK (P6MB18A)
- PANDUIT Metal Edge Clip, 1 To 2 Use-2 Wires, 90 Degree Bend (100 Pack), 100PK (MEC100-90-PV-C)
- PANDUIT Beam Clamp For 5/16" - 1/2" Flange For W (100 Pack), 100PK (P4H58)
- PANDUIT Conduit Clip To Support Mc, Ac, Or Bx FRaceway (100 Pack), 100PK (PKX)
- PANDUIT Conduit Clip For 3/4" Conduit, 3/4" Rigi (100 Pack), 100PK (PCD1B)
- PANDUIT Box Support Assembly For 1/2"-3/4" Emt/Raceway (25 Pack), 25PK (P812MB18A)
- HALEX 1 In. Electroplated Malleable Iron Beam Clamp (35600)
- Panduit Conduit Clamps & Hangers