Shop All Conduit Clamps & Hangers
Panduit
Beam Clamp For 1/8" - 1/4" Flange With 3 (100 Pack), 100PK
Mfr # P12P24SM
Zoro # G704859277
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Push fit
- Standards RoHS Complaint
- Type Push Fit Conduit Clip
- Max. Load (Lb.) 15
- Color Various
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # P12P24SM
- Zoro # G704859277
- UPC # 7498363853
- Country of Origin United States
- Category Conduit Clamps & Hangers
Details
Mounting Type | Push fit |
Standards | RoHS Complaint |
Type | Push Fit Conduit Clip |
Max. Load (Lb.) | 15 |
Color | Various |
Application | Attach Conduit to Beam - Side Mount |
Product Type | Push Fit Conduit Clip |
Vertical Static Load Capacity (lb) | 15 |
Environment | Indoor |
Mount Method | Push fit |
Body Material | Assembly |
Vertical Static Load Capacity (kg) | 6.8 |
Product Class | Wire Routing, Management & Protection |
Description
Beam clamp for 1/8" - 1/4" flange with 3/4" push fit conduit clip; 1/2" Rigid/IMC; static load capacity: 15 lbs. vertically for side mount.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Cutler-Hammer 120VAC Non-Reversing Definite Purpose Contactor 2P 30A (C25BNB230A)
- GREENGATE Neoswitch Dual Tech White (ONW-D-1001-MV-N-W)
- AIMS POWER MPPT Solar, Charge Controller, 30A (SCC30AMPPT)
- SIEMENS Load Center, E0, 4 Spaces, 125A, 120/240V, Main Lug, 1 Phase (E0408ML1125SU)
- PANDUIT Beam Clamp For 5/16" - 1/2" Flange For W (100 Pack), 100PK (P4H58)
- PANDUIT Conduit Clip To Support Mc, Ac, Or Bx FRaceway (100 Pack), 100PK (PKX)
- PANDUIT Metal Edge Clip, 1 To 2 Use-2 Wires, 90 Degree Bend (100 Pack), 100PK (MEC100-90-PV-C)
- PANDUIT Bridle Ring, Size 1.25" Diameter, PK100 (BR-1.25-1/4-20)
- PANDUIT Bridle Ring W/ Saddle, Size 2" Diameter, PK50 (BR-2.0-1/4-20S)
- PANDUIT Metal Edge Clip, 1 To 2 Pv Wires, 0.100" (100 Pack), 100PK (MEC100-2PV-C)
- ABB Carlon Conduit Clamp, PVC, Gray (E977LC-CAR)
- Panduit Conduit Clamps & Hangers