Shop All Conduit Clamps & Hangers
Panduit
Beam Clamp For 1/8" - 1/4" Flange With 2 (100 Pack), 100PK
Mfr # P32M24
Zoro # G704859666
product price: $281.99
/pk 100, $2.82/ea
Free Shipping & Returns
$281.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards RoHS Complaint
- Max. Load (Lb.) 75
- Color Various
- Type Snap-Close Conduit Clip
- Mounting Type Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # P32M24
- Zoro # G704859666
- UPC # 7498362977
- Country of Origin United States
- Category Conduit Clamps & Hangers
Details
Standards | RoHS Complaint |
Max. Load (Lb.) | 75 |
Color | Various |
Type | Snap-Close Conduit Clip |
Mounting Type | Clamp |
Application | Attach Conduit to Beam - Bottom Mount |
Vertical Static Load Capacity (kg) | 34 |
Product Type | Snap-Close Conduit Clip |
Body Material | Assembly |
Vertical Static Load Capacity (lb) | 75 |
Mount Method | Clamp |
Environment | Indoor |
Product Class | Wire Routing, Management & Protection |
Description
Beam clamp for 1/8" - 1/4" flange with 2" snap closed conduit clip, static load capacity: 75 lbs. vertically.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- V3GATE, LLC Electrical Box, Junction Box, Noryl (E989N-CAR)
- VICTRON ENERGY MEGA-fuse 250A/32V (package of 5 pcs) (CIP136250010)
- ABB Conduit Outlet Body w/Cover, Iron, LB (LB37CG-TB)
- WIEGMANN Fiberglass Enclosure, 17.69 in H, 16 in W, 8.45 in D, NEAM 4X; 6P; 12, Screw On (HW-J181608SCWW)
- PANDUIT Metal Edge Clip, 1 To 2 Pv Wires, 0.100" (100 Pack), 100PK (MEC100-2PV-C)
- PANDUIT Metal Edge Clip, 1 To 2 Use-2 Wires, 90 Degree Bend (100 Pack), 100PK (MEC100-90-PV-C)
- PANDUIT J-Hook Wall Mount, Black, PK10 (JMJH2W-X20)
- PANDUIT Box Support Assembly For 3/8" Emt/Rigid/ (25 Pack), 25PK (P6MB18A)
- PANDUIT Bridle Ring W/ Saddle, Size 1.5" Capacity, PK50 (BR-1.5-1/4-20S)
- PANDUIT Bridle Ring, Size 1.25" Diameter, PK100 (BR-1.25-1/4-20)
- KILLARK Edge Conduit Clamp, Malleable Iron (ECC150)
- Panduit Conduit Clamps & Hangers