Shop All Conduit Clamps & Hangers
Panduit
Beam Clamp For 1/8" - 1/4" Flange With 1 (100 Pack), 100PK
Mfr # PM24S
Zoro # G904859404
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Assembly
- Standards RoHS Compliant
- Color Black
- Type Hammer-On Bracket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # PM24S
- Zoro # G904859404
- UPC # 7498362980
- Country of Origin United States
- Category Conduit Clamps & Hangers
Details
Material | Steel |
Finish | Assembly |
Standards | RoHS Compliant |
Color | Black |
Type | Hammer-On Bracket |
Application | To Attach Boxes, Outlet Boxes, Fixtures, And Bridle Rings Quickly And Securely To Beam Flanges |
Product Type | Beam Clamp |
Product Class | Wire Routing, Management & Protection |
Product Color | Various |
Description
Beam clamp for 1/8" - 1/4" flange with 1/4"-20 stud, static load capacity: 75 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Load Center, HOM, 30 Spaces, 125A, 120/240V, PoN Convertible Main Lug, 1 Phase (HOM3060L125PQGC)
- ZORO SELECT Combination Device, White, 120VAC/125VDC (RC108W)
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 50 VA, 24V AC, 120V AC (TR50VA001)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPS-RK-SPI Series, Time-Delay, 200A, 600V AC, Indicating (LPS-RK-200SPI)
- PANDUIT Beam Clamp For 5/16" - 1/2" Flange For W (100 Pack), 100PK (P4H58)
- PANDUIT Conduit Clip For 3/4" Conduit, 3/4" Rigi (100 Pack), 100PK (PCD1B)
- PANDUIT Bridle Ring W/ Saddle, Size 2" Diameter, PK50 (BR-2.0-1/4-20S)
- PANDUIT Bridle Ring, Size 1.25" Diameter, PK100 (BR-1.25-1/4-20)
- PANDUIT Conduit Clip To Support Mc, Ac, Or Bx FRaceway (100 Pack), 100PK (PKX)
- PANDUIT Metal Edge Clip, 1 To 2 Pv Wires, 0.100" (100 Pack), 100PK (MEC100-2PV-C)
- L.H. DOTTIE L.H. Dottie 1-1/4'' Universal Strut Clamp, 50PK (SC125U)
- Panduit Conduit Clamps & Hangers