Shop All Conduit Clamps & Hangers
Panduit
Beam Clamp For 1/8"-1/4" Flange; 3/8" Sn (100 Pack), 100PK
Mfr # P6M24SM
Zoro # G004858765
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Various
- Type Snap-Close Conduit Clip
- Mounting Type Clamp
- Max. Load (Lb.) 25
- Standards RoHS Complaint
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # P6M24SM
- Zoro # G004858765
- UPC # 7498363859
- Country of Origin United States
- Category Conduit Clamps & Hangers
Details
Color | Various |
Type | Snap-Close Conduit Clip |
Mounting Type | Clamp |
Max. Load (Lb.) | 25 |
Standards | RoHS Complaint |
Application | Attach Conduit to Beam - Side Mount |
Environment | Indoor |
Vertical Static Load Capacity (lb) | 25 |
Mount Method | Clamp |
Vertical Static Load Capacity (kg) | 11.3 |
Body Material | Assembly |
Product Type | Snap-Close Conduit Clip |
Product Class | Wire Routing, Management & Protection |
Description
Beam clamp for 1/8" - 1/4" flange with 3/8" snap closed conduit clip, side mount, static load capacity: 25 lbs. vertically.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NO, Universal (9001KR3UH5)
- EATON Miniature LED Bulb, 24 Volts, Orange (E22LED024ON)
- HUBBELL Double Connector, Yellow, Female-Female (HBLDFY)
- APPLETON ELECTRIC Weatherproof Electrical Box, 18 cu in, FS Box, 1 Gang, Malleable Iron (FS-1D-75)
- PANDUIT Bridle Ring W/ Saddle, Size 1.5" Capacity, PK50 (BR-1.5-1/4-20S)
- PANDUIT Bridle Ring, Size 1.25" Diameter, PK100 (BR-1.25-1/4-20)
- PANDUIT Beam Clamp For 5/16" - 1/2" Flange For W (100 Pack), 100PK (P4H58)
- PANDUIT Conduit Clip For 3/4" Conduit, 3/4" Rigi (100 Pack), 100PK (PCD1B)
- PANDUIT Metal Edge Clip, 1 To 2 Pv Wires, 0.100" (100 Pack), 100PK (MEC100-2PV-C)
- PANDUIT Box Support Assembly For 3/8" Emt/Rigid/ (25 Pack), 25PK (P6MB18A)
- NVENT CADDY Drop Wire Clip, Spring Steel (KX)
- Panduit Conduit Clamps & Hangers