Shop All Conduit Clamps & Hangers
Panduit
Beam Clamp For 1/8"-1/4" Flange, 3/8" Sn (100 Pack), 100PK
Mfr # P6M24
Zoro # G904858759
product price: $203.99
/pk 100, $2.04/ea
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Snap-Close Conduit Clip
- Mounting Type Clamp
- Standards RoHS Complaint
- Color Various
- Max. Load (Lb.) 75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # P6M24
- Zoro # G904858759
- UPC # 7498362979
- Country of Origin United States
- Category Conduit Clamps & Hangers
Details
Type | Snap-Close Conduit Clip |
Mounting Type | Clamp |
Standards | RoHS Complaint |
Color | Various |
Max. Load (Lb.) | 75 |
Application | Attach Conduit to Beam - Bottom Mount |
Body Material | Assembly |
Vertical Static Load Capacity (kg) | 34 |
Vertical Static Load Capacity (lb) | 75 |
Product Type | Snap-Close Conduit Clip |
Mount Method | Clamp |
Environment | Indoor |
Product Class | Wire Routing, Management & Protection |
Description
Beam clamp for 1/8" - 1/4" flange with 3/8" snap closed conduit clip, bottom mount, static load capacity: 75 lbs. vertkically.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROUSE HINDS CONDULET 1/2IN CONDUIT OUTLET BODIES AND BOX (GUAX16 SA)
- IGUS Control Cable, PVC, 20 AWG, 12G, 100ft (CF130-05-12)
- ZORO SELECT Switch, Brown, 20A, 3-Way Switch, 1 to 2 HP (9903)
- X1 TOOLS 3/8 Rubber Harness Grommet 10 Grommets by X1 Tools (X1E-CON-GRO-RUB-0375x10)
- PANDUIT Bridle Ring W/ Saddle, Size 1.5" Capacity, PK50 (BR-1.5-1/4-20S)
- PANDUIT Conduit Clip To Support Mc, Ac, Or Bx FRaceway (100 Pack), 100PK (PKX)
- PANDUIT Conduit Clip For 3/4" Conduit, 3/4" Rigi (100 Pack), 100PK (PCD1B)
- PANDUIT Bridle Ring, Size 1.25" Diameter, PK100 (BR-1.25-1/4-20)
- PANDUIT Metal Edge Clip, 1 To 2 Use-2 Wires, 90 Degree Bend (100 Pack), 100PK (MEC100-90-PV-C)
- PANDUIT Beam Clamp For 5/16" - 1/2" Flange For W (100 Pack), 100PK (P4H58)
- L.H. DOTTIE L.H. Dottie 2'' Two Hole EMT Strap, 50PK (TW306)
- Panduit Conduit Clamps & Hangers