Shop All Conduit Clamps & Hangers
Panduit
Beam Clamp, 1/8"x1/4", PK100
Mfr # P4H24
Zoro # G0780670
product price: $66.99
/pk 100, $0.67/ea
$66.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Clamps
- Material Steel
- Overall Length 5.8 m
- Color Black
- Application Clearance Hole for Wire, S-Hooks,or Chain Assemblies
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # P4H24
- Zoro # G0780670
- UPC # 7498363846
- Country of Origin United States
- Category Conduit Clamps & Hangers
Dimensions
Overall Length | 5.8 m |
Details
Item | Beam Clamp |
Sub-Category | Clamps |
Material | Steel |
Color | Black |
Application | Clearance Hole for Wire, S-Hooks,or Chain Assemblies |
Product Type | Beam Clamp |
Product Color | Black |
Product Name | Mounting Clip |
Product Class | Wire Routing, Management & Protection |
Description
Beam Clamp,1/8 In.x1/4 In.,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 20A, 2 Pole, 240/415/440V AC, D Curve (M9F43220)
- HUBBELL Blank Box Mount Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, White (P13W)
- TRIPP LITE Cat5e Cable, Molded, Shielded, Gray, 100ft (N105-100-GY)
- ERICSON Electrical Box, Outlet Box, 1 Gang, Thermoplastic Elastomer, Rectangular (6000)
- PANDUIT Conduit Clip To Support Mc, Ac, Or Bx FRaceway (100 Pack), 100PK (PKX)
- PANDUIT Beam Clamp For 5/16" - 1/2" Flange For W (100 Pack), 100PK (P4H58)
- PANDUIT Conduit Clip For 3/4" Conduit, 3/4" Rigi (100 Pack), 100PK (PCD1B)
- PANDUIT Bridle Ring W/ Saddle, Size 1.5" Capacity, PK50 (BR-1.5-1/4-20S)
- PANDUIT Box Support Assembly For 1/2"-3/4" Emt/Raceway (25 Pack), 25PK (P812MB18A)
- PANDUIT Box Support Assembly For 3/8" Emt/Rigid/ (25 Pack), 25PK (P6MB18A)
- NVENT CADDY Conduit Clip, Spring Steel (812M24)
- Panduit Conduit Clamps & Hangers