Shop All Wire Management Tools
Panduit
Bdleretnr, 2" Bdle, 1.5"pst, Bl, PK10
Mfr # BR2-1.5-X
Zoro # G0422202
product price: $102.99
/pk 10, $10.30/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- For Use With QB Components - QB-BASE175-Q and QB-S6-1000-L, or stand-alone
- Application Suitable for 2.0" Maximum Bundle Capacity
- Material Nylon 6.6
- Width 2.18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # BR2-1.5-X
- Zoro # G0422202
- UPC # 7498368040
- Country of Origin United States
- Category Wire Management Tools
Dimensions
Width | 2.18 in |
Overall Length (mm) | 65 |
Screw Size | 1/4" |
Overall Width (In.) | 2.18 |
Overall Width (mm) | 55.4 |
Overall Height (mm) | 40.4 |
Maximum Bundle Diameter (mm) | 50.8 |
Overall Height (In.) | 1.59 |
Overall Length (In.) | 2.56 |
Maximum Bundle Diameter (In.) | 2 |
Height | 1.59" |
Overall Length | 2.56 in |
Description
Bundle retainer, 1/4" screw (M6), .2" (50.8mm) bundle, .1.59" (40.4mm) standoff height, glass filled nylon 6.6, black.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Proximity Sensor, Inductive, 12mm, NPN, NO (E57-12LE10-C)
- SOLAHD DC Power Supply, 85/264V AC, 24V DC, 120W, 5A, DIN Rail (SDN524100C)
- RACO Insulated Connector, 3/4 In., Straight (3513RAC)
- BEP MARINE BEP 24-Hour Essential Circuits Module - 1 x 5A (706-4W)
- PANDUIT Cornerpost, .75" Bdl, #8screw, High, PK10 (CPH.75-S8-X)
- PANDUIT Harness Wrap, 0.50"x200 ft, White (PW50F-T)
- PANDUIT Nylon Rivet Installation Tool (TNR)
- PANDUIT Quick-Build Starter Kit (QB-KIT2)
- PANDUIT Vrticlwiresdle, .37"x.5" Bdle, Nat, PK1000 (VWS3750-M)
- PANDUIT Wireendhldr, #28-#16 Awg, #8screw, PK100 (WEH-E8-C)
- GARDNER BENDER Mounting Base, 1" x 1", Natural, PK5 (45-MB)
- Panduit Wire Management Tools