Shop All Test Equipment Accessories
Panduit
Battery Pack For Verisafe Access Control
Mfr # VS-ACK-BATTERY
Zoro # G804860340
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type VeriSafe
- Standards ANSI-1604LV
- Minimum Operating Temperature (°F) -13
- Maximum Operating Temperature (°F) 140
- Maximum Storage Temperature (°C) 70
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # VS-ACK-BATTERY
- Zoro # G804860340
- UPC # 61305676508
- Country of Origin United States
- Category Test Equipment Accessories
Details
Type | VeriSafe |
Standards | ANSI-1604LV |
Minimum Operating Temperature (°F) | -13 |
Maximum Operating Temperature (°F) | 140 |
Maximum Storage Temperature (°C) | 70 |
Maximum Storage Temperature (°F) | 158 |
Standards Met | ANSI-1604LV |
Maximum Operating Temperature (°C) | 60 |
Minimum Storage Temperature (°F) | -40 |
Battery Voltage (V) | 9 |
Product Type | Access Control Kit |
Minimum Operating Temperature (°C) | -25 |
Minimum Storage Temperature (°C) | -40 |
Battery Chemistry | Lithium-Ion |
Min Operating Temperature | -25 degrees Celsius |
Max Operating Temperature | 60 degrees Celsius |
Product Class | Safety & Security |
Description
Battery Pack for use with VeriSafe Access Contorl Kit VS-ACK-CPWR.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QOB Series 25A, 3 Pole, 120/240V AC (QOB325)
- SCHNEIDER ELECTRIC Interface plug-in relay, 12 A, 1 CO, 24, 24V AC Coil Volts, 1 C/O (RSB1A120B7)
- GROTE Weather Pack Terminals, 22-18Gauge, PK10 (84-2000)
- REMINGTON INDUSTRIES 8 AWG Gauge Primary Wire, Stranded Hook Up Wire, 25 ft Length, Green, 0.1285" Diameter, 60 Volts (8STRGREGPT25)
- PALADIN TOOLS Tester, Cable - Datashark Network (PA70025)
- DIVERSIFIED Single Channel Isolated Switch (ISO-120-AFN)
- TEMPO COMMUNICATIONS Otdr Launch Cable 500M (LC-500)
- WEILER Weiler 804-07746 Mighty-Mite Adapters (804-07746)
- KLEIN TOOLS Carrying Case for Scout® Pro 3 Tester and Locator Remotes (VDV770-126)
- PROTO WR O E 3/4 X 7/8 (PO3039)
- AIRHEAD Airhead AHBV-2 Boston Valves - Pack of 2 (AHBV-2)
- Panduit Test Equipment Accessories