Shop All Compression Lugs
Panduit
Battery Cable Lug, 90 Degree Bend/0 Awg, 5/16" Stud (100 Pack), 100PK
Mfr # A4/0-56RF-C
Zoro # G804859092
product price: $890.99
/pk 100, $8.91/ea
Free Shipping & Returns
$890.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Copper
- Overall Length 1.65 in
- Hole Center to Center 0.31
- Standards UL Listed for use in US and Canada to UL 486A-486B for power applications, meets US Military Wire Pull Out Specs
- Outside Dia. 0.69
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # A4/0-56RF-C
- Zoro # G804859092
- UPC # 61305679314
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Overall Length | 1.65 in |
Outside Dia. | 0.69 |
Barrel Length | 0.91 |
Inside Diameter (In.) | 0.56 |
Class K Copper Flex Conductor Size (AWG) | 36617 |
Tongue Width (mm) | 25.9 |
Overall Length (mm) | 41.9 |
Wire Strip Length (In.) | 0.94 |
Inside Diameter (mm) | 14.2 |
Overall Length (In.) | 1.65 |
Barrel Length (mm) | 23.1 |
Tongue Width (In.) | 1.02 |
Outer Diameter (mm) | 17.5 |
Outer Diameter (In.) | 0.69 |
Barrel Length (In.) | 0.91 |
Stud Hole Size (mm) | 7.9 |
Stud Hole Size (In.) | 0.31 |
Wire Strip Length (mm) | 23.8 |
Description
The A4/0-56RF-C Copper Compression Battery Cable Lug, 4/0 AWG, 5/16" Stud with a 90 degree bend are tin plated to meet ASTM Class C specification for corrosion resistance. Manufactured with a standard barrel without an inspection window preventing contaminents from entering. Flared barrel entry for ease of inserting flex conductors. High pullout strength for heavy duty applications and military pullout strength requirements when using Panduit recommended tooling.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Rly Socket, Elvatr, Octal, 8 Pin, Scrw Clamp (70-750E8-1)
- ZORO SELECT One Hole Lug Compression Connector, 8 AWG (29YK78)
- SCHNEIDER ELECTRIC Hermetically Sealed Relay, 240V AC Coil Volts, Square, 14 Pin, 4PDT (782XDXH10-240A)
- EATON BUSSMANN Glass Fuse, GMD Series, Time-Delay, 400mA, 250V AC, 35A at 250V AC, 10kA at 125V AC, 5 PK (GMD-400-R)
- PANDUIT Panduit Lca500-12-6 One Hole Copper Compression Lug Connector, 6PK (LCA500-12-6)
- PANDUIT Lug, Cu, #10 Awg, 1/4 Stud Ea (LCA10-14-L)
- PANDUIT Copper Compression Metric Lug, 1 Hole, 185mm² Wire, M12, LCMA185-12-X (LCMA185-12-X)
- PANDUIT Lug Compression Connector, 4/0 AWG (LCAX4/0-12-X)
- PANDUIT Lug Compression Connector, 4-3 AWG (LCB4-38-L)
- PANDUIT Tub Ring Term, N-Ins, 3/0Awg, 3/8Stud, PK100 (S3/0-38R-C)
- ZORO SELECT Two Hole Lug Compress Conct, 500 kcmil (24C415)
- Panduit Lugs & Split Bolts