Shop All Compression Lugs
Panduit
Battery Cable Lug, 90 Degree Bend/0 Awg, 3/8" Stud (100 Pack), 100PK
Mfr # A4/0-38RF-C
Zoro # G304859080
product price: $866.99
/pk 100, $8.67/ea
Free Shipping & Returns
$866.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- Standards UL Listed for use in US and Canada to UL 486A-486B for power applications, meets US Military Wire Pull Out Specs
- Hole Center to Center 0.38
- Barrel Length 0.91
- Overall Length 1.65 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # A4/0-38RF-C
- Zoro # G304859080
- UPC # 61305679315
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Barrel Length | 0.91 |
Overall Length | 1.65 in |
Outside Dia. | 0.69 |
Inside Diameter (In.) | 0.56 |
Overall Length (mm) | 41.9 |
Class K Copper Flex Conductor Size (AWG) | 36617 |
Tongue Width (mm) | 25.9 |
Outer Diameter (mm) | 17.5 |
Inside Diameter (mm) | 14.2 |
Wire Strip Length (In.) | 0.94 |
Stud Hole Size (mm) | 9.5 |
Wire Strip Length (mm) | 23.8 |
Tongue Width (In.) | 1.02 |
Barrel Length (In.) | 0.91 |
Stud Hole Size (In.) | 0.38 |
Barrel Length (mm) | 23.1 |
Outer Diameter (In.) | 0.69 |
Overall Length (In.) | 1.65 |
Description
The A4/0-38RF-C Copper Compression Battery Cable Lug, 4/0 AWG, 3/8" Stud with a 90 degree bend are tin plated to meet ASTM Class C specification for corrosion resistance. Manufactured with a standard barrel without an inspection window preventing contaminents from entering. Flared barrel entry for ease of inserting flex conductors. High pullout strength for heavy duty applications and military pullout strength requirements when using Panduit recommended tooling.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUMETER Counter Gasket, Rectangle (5003-013)
- HUBBELL Receptacle, 15 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-15R, White (2172W)
- REMKE Cord Grip, Alum, 90 deg., 1/2", .312-.375 (RSR-9106)
- 3M 16-14 AWG Vinyl Locking Fork Terminal #8 Stud PK100, Seam: Brazed (MV14-8FLX)
- PANDUIT Copper Compression Lug, 2 Hole, #6 Awg F (LCCX6-14AF-L)
- PANDUIT Lug Compression Connector, No.2 AWG (LCAF2-56-E)
- PANDUIT Lug Compression Connector, 4-3 AWG (LCD4-14A-L)
- PANDUIT Lug Compression Connector, 300 Kcmil (LCA300-38-X)
- PANDUIT Lug Compression Connector, 1/0 AWG (LCAX1/0-38-X)
- PANDUIT Tub Ring Term, N-Ins, 4/0Awg, 1/2Stud, PK100 (S4/0-12R-C)
- QUICKCABLE Magnalug Dual Wire, 2/0, PK5 (6520-005F)
- Panduit Compression Lugs