Shop All Compression Lugs
Panduit
Battery Cable Lug, 90 Degree Bend/0 Awg, 1/2" Stud (100 Pack), 100PK
Mfr # A4/0-12RF-C
Zoro # G704858720
product price: $1,088.99
/pk 100, $10.89/ea
Free Shipping & Returns
$1,088.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- Hole Center to Center 0.5
- Overall Length 1.65 in
- Outside Dia. 0.69
- Standards UL Listed for use in US and Canada to UL 486A-486B for power applications, meets US Military Wire Pull Out Specs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # A4/0-12RF-C
- Zoro # G704858720
- UPC # 61305679316
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Overall Length | 1.65 in |
Outside Dia. | 0.69 |
Barrel Length | 0.91 |
Barrel Length (In.) | 0.91 |
Stud Hole Size (mm) | 12.7 |
Wire Strip Length (mm) | 23.8 |
Tongue Width (In.) | 1.02 |
Tongue Width (mm) | 25.9 |
Class K Copper Flex Conductor Size (AWG) | 36617 |
Outer Diameter (In.) | 0.69 |
Outer Diameter (mm) | 17.5 |
Barrel Length (mm) | 23.1 |
Overall Length (In.) | 1.65 |
Wire Strip Length (In.) | 0.94 |
Overall Length (mm) | 41.9 |
Inside Diameter (mm) | 14.2 |
Stud Hole Size (In.) | 0.5 |
Inside Diameter (In.) | 0.56 |
Description
The A4/0-12RF-C Copper Compression Battery Cable Lug, 4/0 AWG, 1/2" Stud with a 90 degree bend are tin plated to meet ASTM Class C specification for corrosion resistance. Manufactured with a standard barrel without an inspection window preventing contaminents from entering. Flared barrel entry for ease of inserting flex conductors. High pullout strength for heavy duty applications and military pullout strength requirements when using Panduit recommended tooling.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Nonreversing Magnetic Motor Starter, No Enclosure NEMA Rating, 120V AC, 3 Poles (8536SBO2V02S)
- REMINGTON INDUSTRIES Tinned Copper Wire, Buss Wire, 18 AWG, 25' Length, 0.0403" Diameter, Silver (18TCW25)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Red (ZB4BH43)
- LEVITON White 2-Gang Blank Plate Wall Plate (R52-0PJ23-00W)
- PANDUIT Lug Compression Connector, 3/0 AWG (LCB3/0-38-X)
- PANDUIT Lug, Cu, Sbw, 2 Hole, #6 Awg, 1/4 (LCD6-14D-L)
- PANDUIT Lug Compression Connector, 3/0 AWG (LCB3/0-12-X)
- PANDUIT Compression Connector, 1/0-12 AWG (CTAPF1/0-12-L)
- PANDUIT Al Lug, #6 Awg-300 Kcmil, 5/16" Stud (LAM2SA300-56-3)
- PANDUIT Copper Compression Ctap'S, Thin Wall, #1 (CTAPF10-16-C)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCAX2/0-12F-X)
- Panduit Lugs & Split Bolts