Shop All Compression Lugs
Panduit
Battery Cable Lug, 8 Awg, 5/16" Stud (100 Pack), 100PK
Mfr # A8-56R-C
Zoro # G804859702
product price: $146.99
/pk 100, $1.47/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Copper
- Color Code Silver
- Overall Length 1.45 in
- Standards UL Listed for use in US and Canada to UL 486A-486B for power applications, meets US Military Wire Pull Out Specs
- Tongue Width - Wire Connector 0.51
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # A8-56R-C
- Zoro # G804859702
- UPC # 61305610795
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Overall Length | 1.45 in |
Tongue Width - Wire Connector | 0.51 |
Barrel Length | 0.5 |
Stud Hole Size (In.) | 45062 |
Overall Length (mm) | 36.83 |
Stud Hole Size (mm) | 7.9375 |
Tongue Width (mm) | 12.954 |
Class K Copper Flex Conductor Size (AWG) | 8 |
Overall Length (In.) | 1.45 |
Tongue Width (In.) | 0.51 |
Barrel Length (mm) | 12.7 |
Barrel Length (In.) | 0.5 |
Description
Battery Cable Lug, 8 AWG, 5/16" Stud
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Switch, GFCI Receptacle, 125Vac, 5-15R (GFSW1-W)
- PANDUIT Cable Tie, 6.2"L, Nylon, Black, PK1000 (PLT1.5S-M0)
- RETYZ Releasable Tie, Fluor. Green, Nylon, PK100 (EVT-S14FG-TA)
- EATON BUSSMANN UL Class Fuse, T Class, JJS Series, Fast-Acting, 90A, 600V AC, Non-Indicating (JJS-90)
- PANDUIT Lug, Cu, Sbw, 2 Hole, 300 Kcmil, 3/8 (LCD300-38D-X)
- PANDUIT Lug Compression Connector, 14-1/0 AWG (LAMA1/0-14-QY)
- PANDUIT Lug Compression Connector, No.1 AWG (LCA1-12-E)
- PANDUIT Lug Compression Connector, 3/0 AWG (LCA3/0-38-X)
- PANDUIT Copper Compression Metric Lug, 1 Hole, 185mm² Wire, M12, LCMA185-12-X (LCMA185-12-X)
- PANDUIT Lug Compression Connector, No.8 AWG (LCA8-10-L)
- ILSCO Surecrimp Copper Compression Lug, PK3 (CSWS-1-14-EC)
- Panduit Compression Lugs