Shop All Compression Lugs
Panduit
Battery Cable Lug, 8 Awg, 1/4" Stud (100 Pack), 100PK
Mfr # A8-14R-C
Zoro # G304859165
product price: $119.99
/pk 100, $1.20/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- Color Code Silver
- Tongue Style Round
- Tongue Width - Wire Connector 0.43
- Tool Type Lug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # A8-14R-C
- Zoro # G304859165
- UPC # 61305610794
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Tongue Width - Wire Connector | 0.43 |
Overall Length | 1.32 in |
Barrel Length | 0.5 |
Barrel Length (In.) | 0.5 |
Stud Hole Size (In.) | 44930 |
Stud Hole Size (mm) | 6.35 |
Tongue Width (mm) | 10.922 |
Tongue Width (In.) | 0.43 |
Class K Copper Flex Conductor Size (AWG) | 8 |
Barrel Length (mm) | 12.7 |
Overall Length (In.) | 1.32 |
Overall Length (mm) | 33.528 |
Description
Battery Cable Lug, 8 AWG, 1/4" Stud
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND 5Ft Ivory Cord Protector (CDI5)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 3/8 in FNPS, DPST, 32 to 250 psi, Standard Action (9013GHG6J63)
- SCHNEIDER ELECTRIC Lamp Module, 30mm, 480VAC, Clear (9001KM5)
- SQUARE D Definite Purpose Magnetic Contactor, 3 Poles, 30 A Full Load Amps-Inductive, 120V AC, 50/60 Hz (8910DPA33V02)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCC2/0-12W-X)
- PANDUIT Lug, Cu, #2 Awg, 3/8 Stud, 90 deg (LCAX2-38F-E)
- PANDUIT Lug Compression Connector, 1/0 AWG (LCAX1/0-38-X)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCA2/0-56-X)
- PANDUIT Battery Cable Lug, 2 Awg, 5/16" Stud, 45 Degree Bend (100 Pack), 100PK (A2-56RH-C)
- PANDUIT Lug Compression Connector, No.6 AWG (LCBX6-38-L)
- QUICKCABLE Stater/Ground Lug, 4/0, 5/16", PK5 (6440-005E)
- Panduit Lugs & Split Bolts