Shop All Compression Lugs
Panduit
Battery Cable Lug, 8 Awg, #10 Stud (100 Pack), 100PK
Mfr # A8-10R-C
Zoro # G104859143
product price: $146.99
/pk 100, $1.47/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- Color Code Silver
- Barrel Length 0.5
- Overall Length 1.26 in
- Tool Type Lug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # A8-10R-C
- Zoro # G104859143
- UPC # 61305610793
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Barrel Length | 0.5 |
Overall Length | 1.26 in |
Tongue Width - Wire Connector | 0.43 |
Stud Hole Size (mm) | 4.83 |
Overall Length (In.) | 1.26 |
Barrel Length (In.) | 0.5 |
Overall Length (mm) | 32.004 |
Tongue Width (mm) | 10.922 |
Barrel Length (mm) | 12.7 |
Class K Copper Flex Conductor Size (AWG) | 8 |
Tongue Width (In.) | 0.43 |
Description
Battery Cable Lug, 8 AWG, #10 Stud
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VORTEC Vortex Enclosure Cooler, 1500 BtuH, BtuH: 1, 500 (790)
- ZORO SELECT Half Clamp, Cushioned, Dia 5/16 In, PK50 (CHV0609Z1)
- WOODS Powr Blck3Out50' 12G Org (819)
- W BOX 625VA/390W/8 OUT UPS W/BA (0E-625V8LCD2)
- PANDUIT Compression Connector, 4-6 AWG (CTAP4-6-L)
- PANDUIT Lug Compression Connector, 400 Kcmil (LCA400-38-6)
- PANDUIT Cu, Mech Lug, 1h, St, #14sol, #4str, 1/4s (PNL-4-C)
- PANDUIT Lug Compression Connector, 14-1/0 AWG (LAMA1/0-14-QY)
- PANDUIT Copper Compression Lug, 1 Hole, 300 Kcmi (LCAX300-12-6)
- PANDUIT Lug Compression Connector, 4-3 AWG (LCA4-38-L)
- AFTERMARKET RIM LUG BOLT AB397D (WHI30-0074)
- Panduit Lugs & Split Bolts