Shop All Compression Lugs
Panduit
Battery Cable Lug, 6 Awg, 5/16" Stud (100 Pack), 100PK
Mfr # A6-56R-C
Zoro # G304858915
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- Color Code Silver
- Tool Type Lug
- Tongue Width - Wire Connector 0.54
- Barrel Length 0.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # A6-56R-C
- Zoro # G304858915
- UPC # 61305671741
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Tongue Width - Wire Connector | 0.54 |
Barrel Length | 0.5 |
Overall Length | 1.47 in |
Tongue Width (In.) | 0.54 |
Barrel Length (In.) | 0.5 |
Barrel Length (mm) | 12.7 |
Overall Length (In.) | 1.47 |
Stud Hole Size (mm) | 7.9375 |
Class K Copper Flex Conductor Size (AWG) | 6 |
Tongue Width (mm) | 13.716 |
Overall Length (mm) | 37.338 |
Stud Hole Size (In.) | 45062 |
Description
Battery Cable Lug, 6 AWG, 5/16" Stud
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Miniature Snap Action Switch, Lever, Long Actuator, SPDT, 0.1A @ 120V AC Contact Rating (V7-1S17D8-022)
- MERSEN Semiconductor Fuse, A70QS Series, Fast-Acting, 100A, 700V AC, Non-Indicating (A70QS100-4)
- SUPERIOR ELECTRIC Heavy-Duty Welder Extension Cord with 3 Prong Lighted Receptacles 8AWG 25ft NEMA 6-50 (WC825)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/4" Inside Diameter - 50' Length - Black (HS365-S50-BLACK)
- PANDUIT Lug Compression Connector, No.6 AWG (LCD6-14B-L)
- PANDUIT Copper Compression Ctap'S, Thin Wall, #1 (CTAPF10-16-C)
- PANDUIT Lug Compression Connector, 1/0 AWG (LCAX1/0-38-X)
- PANDUIT Cu, Mech Lug, 1h, St, #14sol, #4str, 1/4s (PNL-4-C)
- PANDUIT Lug Compression Connector, 3/0 AWG (LCB3/0-38-X)
- PANDUIT Copper Compression Lug, 1 Hole, #8 AWG, #10 (4.8mm) Stud, LCA8-10H-L (LCA8-10H-L)
- PANDUIT Copper Compression Lug, 2 Hole, #2 Awg F (LCDX2-14AF-E)
- Panduit Lugs & Split Bolts